Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-667 EPDM Flange Gasket, 8-1/4 Inch Outside Diameter, Black | CF2HGU 55ZA13

USA SEALING BULK-FG-667 EPDM Flange Gasket, 8-1/4 Inch Outside Diameter, Black

Item: CF2HGU Model: BULK-FG-667Cross Ref: 55ZA13
Limited Availability
€17.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes8
ColorBlack
Inside Dia.3 1/2"
Metal DetectableNo
Outside Dia.8 1/4"
Pipe Size3"
Thickness1/8"
TypeFull Face
Bolt Circle Diameter6 5/8"
Fda ApprovedNo
For LocationOutdoor
For Pipe Size3"
Gasket MaterialEPDM
Gasket TypeFull Face Gasket
Includes Mounting HardwareNo
Inner RingNone
Inside Diameter3 1/2"
Maximum Operating Pressure300 psi
Outside Diameter8 1/4"
StandardsASME B16.21, ASTM D2000 BA 607
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.135
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectableBolt HolesPrice
USA SEALING BULK-FG-644 EPDM Flange Gasket, 8-1/4 Inch Outside Diameter, Black | CF2HGT 55ZA02 BULK-FG-6443 1/2"8 1/4"BlackNo8€7.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-667 EPDM Flange Gasket, 8-1/4 Inch Outside Diameter, Black
€17.74 /unit