HARRINGTON EQ005SD-20 Electric Chain Hoist, 1000 Lb Load Capacity, 2 Speeds, 460 Volt, 25/4.2 Fpm, 1 Hp, H4 | CR3QJT

HARRINGTON EQ005SD-20 Electric Chain Hoist, 1000 Lb Load Capacity, 2 Speeds, 460 Volt, 25/4.2 Fpm, 1 Hp, H4

Item: CR3QJT Model: EQ005SD-20Cross Ref: 54PM46
In Stock

Get it by Wednesday, Jun 11

€4,309.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Chain Hoist
Body Depth9 1/8"
Body FinishEpoxy Painted
Body Length18"
Body MaterialAluminum
Body Width14 13/32"
Brake TypePull Rotor
Chain FinishNickel Plated
Chain GradeGrade 80
Chain MaterialAlloy Steel
ClassificationH4
ClutchFriction
Clutch TypeFriction
ColorYellow
ControlPush Button Pendant
Control TypePush Button Pendant
Controller Cord Length16 ft.
Duty ClassificationH4 - Heavy Duty
FinishEpoxy Painted
Fits BrandHarrington Hoists Inc
Fixed Lift SpeedNot Applicable
For Max. Beam HeightNot Applicable
For Maximum Beam Flange WidthNot Applicable
For Minimum Beam Flange WidthNot Applicable
For Minimum Beam Height15"
For Outdoor UseYes
Headroom Size17 5/16"
Housing Depth9 7/64"
Housing Length18"
IncludesChain Container
Includes BrakeYes
Includes ClutchYes
Lift Speed4.2-25 FPM
Lifting Hook MaterialCarbon Steel
Lifting Hook Opening Width1 3/32"
Lifting Hook TypeSwivel Hook With Safety Latch
Max Current Draw6.3A
Maximum Lift Speed25 FPM
Maximum Lifting Length20 ft.
Maximum Pulling CapacityNot Applicable
Min. Between Hooks17 5/16"
Min. Radius Curve10"
Minimum Lift Speed4.2 FPM
Minimum Retracted Length18"
Motor Hp1 hp
Mounting TypeHook With No Trolley
Number Of Load Chains1
Number Of Reeves1
Number Of Speeds2
Operating Voltage380-460V AC
Overload Protection IncludedYes
Pendant Ip RatingIP65
Phase3
Resistance PropertiesCorrosion Resistant
Speed ProgrammabilityProgrammable By Internal Controls
Sub-brand3-Phase Electric Hoist
Thermal ProtectionYes
Trolley Wheel Dia.Not Applicable
Trolley Wheel MaterialNot Applicable
ControlsPush Button Pendant
Headroom17 5/16"
Hoist Ip RatingIP55
Mount TypeHook Mounted - No Trolley
StandardsASME HST-4, C22.2 NO.33/14-13/66, CSA, UL 508A

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor HpPhaseDuty ClassificationMounting TypeLift LengthMount TypeLifting CapacityBody FinishPrice
HARRINGTON ED1000V-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, 8/22 Fpm, 0.8 Hp | CR3QHQ ED1000V-103/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€4,595.36
HARRINGTON ED1000V-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 120 Volt, Variable 8/22 Fpm | CR3QHR ED1000V-153/4 hp1H2 - Light DutyHook With No Trolley---Powder Coated€5,820.69
HARRINGTON NER005L-10 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHT NER005L-103/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHU NER005L-203/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,680.82
HARRINGTON NER005L-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 15 Fpm, 0.75 Hp | CR3QHV NER005L-153/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€3,779.86
HARRINGTON NER005S-20 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHW NER005S-201 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,167.17
HARRINGTON NER005S-15 Electric Chain Hoist, 1000 Lb Load Capacity, 1 Speeds, 208/230/460 Volt, 29 Fpm, 1.2 Hp | CR3QHX NER005S-151 1/4 hp3H4 - Heavy DutyHook With No Trolley---Painted€4,075.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HARRINGTON EQ005SD-20 Electric Chain Hoist, 1000 Lb Load Capacity, 2 Speeds, 460 Volt, 25/4.2 Fpm, 1 Hp, H4
€4,309.92 /unit