USA SEALING BULK-FG-4649 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black | CE9UYK 55ZJ82

USA SEALING BULK-FG-4649 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black

Item: CE9UYK Model: BULK-FG-4649Cross Ref: 55ZJ82
Limited Availability
€6.43 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlack
Inside Dia.2 3/8"
Metal DetectableNo
Outside Dia.4 1/8"
Pipe Size2"
Thickness0.062"
TypeRing
Fda ApprovedNo
FeaturesFoam is Easy to Compress and Conforms to Uneven Surfaces
For Flange Ansi ClassClass 150
For Fluid TypeRefrigerants
For Pipe Size2"
Gasket MaterialNeoprene
Gasket TypeRing Gasket
Includes Mounting HardwareNo
Inside Diameter2 3/8"
Maximum Operating Temperature200°F
Minimum Operating Temperature-70°F
Outside Diameter4 1/8"
ReinforcedNo
Resistance PropertiesWater Resistant
StandardsASME B16.21, ASTM D1056-2C5, FMVSS-302

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-4143 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black | CE9UYJ 55ZJ50 BULK-FG-41432 3/8"4 1/8"BlackNo€9.00
USA SEALING BULK-FG-4695 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black | CE9UYL 55ZJ91 BULK-FG-46952 3/8"4 1/8"BlackNo€11.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-4649 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black
€6.43 /unit