USA SEALING BULK-FG-4143 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black | CE9UYJ 55ZJ50

USA SEALING BULK-FG-4143 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black

Item: CE9UYJ Model: BULK-FG-4143Cross Ref: 55ZJ50
Limited Availability
€9.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
ColorBlack
Inside Dia.2 3/8"
Metal DetectableNo
Outside Dia.4 1/8"
Pipe Size2"
Thickness1/8"
TypeRing
Fda ApprovedNo
FeaturesWithstands High Stress and Flex
For Flange Ansi ClassClass 150
For Fluid TypeRefrigerants
For Pipe Size2"
Gasket MaterialNeoprene
Gasket TypeRing Gasket
Includes Mounting HardwareNo
Inside Diameter2 3/8"
Maximum Operating Temperature250°F
Minimum Operating Temperature-30°F
Outside Diameter4 1/8"
ReinforcedNo
Resistance PropertiesWater Resistant
StandardsASME B16.21, ASTM D2000 BC 607

Shipping Info:

Ship weight (kg) 0.045
Country of OriginCN

Product Variants

ProductModelInside Dia.Outside Dia.ColorMetal DetectablePrice
USA SEALING BULK-FG-4649 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black | CE9UYK 55ZJ82 BULK-FG-46492 3/8"4 1/8"BlackNo€6.43
USA SEALING BULK-FG-4695 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black | CE9UYL 55ZJ91 BULK-FG-46952 3/8"4 1/8"BlackNo€11.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-4143 Neoprene Flange Gasket, 4-1/8 Inch Outside Diameter, Black
€9.00 /unit