Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-389 Flange Gasket, 2 Inch Pipe Size, 4 3/8 Inch Outside Dia, 2 3/8 Inch Inside Dia | CU7HGU

USA SEALING BULK-FG-389 Flange Gasket, 2 Inch Pipe Size, 4 3/8 Inch Outside Dia, 2 3/8 Inch Inside Dia

Item: CU7HGU Model: BULK-FG-389Cross Ref: 742H40
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes0
ColorBlack
Flange ClassClass 300
Inside Dia.2 3/8"
MaterialViton
Metal DetectableNo
Outside Dia.4 3/8"
Pipe Size2"
Temp. Range-20°C to +450°C
Thickness1/8"
TypeRing
Backing TypePlain
Fda ApprovedNo
For Flange Ansi ClassClass 300
For Pipe Size2"
For Piping SystemChemical
Gasket MaterialFKM
Gasket TypeRing Gasket
HardnessNot Rated
Includes Mounting HardwareNo
Inside Diameter2 3/8"
Maximum Operating Pressure300 psi
Maximum Operating Temperature450°F
Minimum Operating Temperature-20°F
Outside Diameter4 3/8"
Resistance PropertiesChemical Resistant, Temperature Resistant
StandardsASME B16.21
X-ray DetectableNo

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-389 Flange Gasket, 2 Inch Pipe Size, 4 3/8 Inch Outside Dia, 2 3/8 Inch Inside Dia
€30.92 /unit