Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1998 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/4 Inch Outside Dia, 2 1/8 Inch Inside Dia | CU7GXL

USA SEALING BULK-FG-1998 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/4 Inch Outside Dia, 2 1/8 Inch Inside Dia

Item: CU7GXL Model: BULK-FG-1998Cross Ref: 742L62
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes0
ColorMetallic
Flange ClassClass 300
Grade304
Inside Dia.2 1/8"
MaterialStainless Steel
Metal DetectableNo
Outside Dia.3 3/4"
Pipe Size1 1/2"
Temp. Range-300°C to +1200°C
Thickness1/8"
TypeSpiral Wound
Filler MaterialGraphite
Inside Diameter2 1/8"
Outside Diameter3 3/4"
StandardsASME B16.20

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1998 Flange Gasket, 1 1/2 Inch Pipe Size, 3 3/4 Inch Outside Dia, 2 1/8 Inch Inside Dia
€17.32 /unit