Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-FG-1241 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia, 2 7/8 Inch Inside Dia, Black | CU7HDW

USA SEALING BULK-FG-1241 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia, 2 7/8 Inch Inside Dia, Black

Item: CU7HDW Model: BULK-FG-1241Cross Ref: 742K24
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Gasket
Bolt Holes0
ColorBlack
Flange ClassClass 150
Inside Dia.2 7/8"
MaterialNeoprene
Metal DetectableNo
Outside Dia.4 7/8"
Pipe Size2 1/2"
Temp. Range-30°C to +250°C
Thickness0.062"
TypeRing
For Flange Ansi ClassClass 150
For Fluid TypeRefrigerants
For Pipe Size2 1/2"
Gasket MaterialNeoprene
Gasket TypeRing Gasket
HardnessShore 60A
Includes Mounting HardwareNo
Inside Diameter2 7/8"
Maximum Operating Pressure150 psi
Maximum Operating Temperature250°F
Minimum Operating Temperature-30°F
Outside Diameter4 7/8"
ReinforcedNo
Resistance PropertiesWater Resistant
StandardsASME B16.21, ASTM D2000 BC 607

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorInside Dia.Outside Dia.Max. Operating Temp.Temp. RangeBolt HolesFlange ClassBinder MaterialPrice
USA SEALING ZUSA-RES-53 Compression Packing Seal, White | CU7GEM ZUSA-RES-53White-------€48.22
USA SEALING ZUSA-RES-33 Compression Packing Seal, White | CU7GEN ZUSA-RES-33White-------€69.72
USA SEALING ZUSA-RES-157 Compression Packing Seal, White | CU7GEP ZUSA-RES-157White-------€69.13
USA SEALING ZUSA-RES-15 Compression Packing Seal, White | CU7GEQ ZUSA-RES-15White-------€69.47
USA SEALING ZUSA-RES-65 Compression Packing Seal, White | CU7GER ZUSA-RES-65White-------€255.74
USA SEALING ZUSA-RES-102 Compression Packing Seal, White | CU7GET ZUSA-RES-102White-------€41.82
USA SEALING ZUSA-RES-72 Compression Packing Seal, White | CU7GEU ZUSA-RES-72White-------€54.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-FG-1241 Flange Gasket, 2 1/2 Inch Pipe Size, 4 7/8 Inch Outside Dia, 2 7/8 Inch Inside Dia, Black
€2.15 /unit