USA SEALING BULK-CPD-237 Clear Plastic Compartment Divider, 24 Inch Height, 1/4 Inch Thick, 36 Inch Width | CU7KVF

USA SEALING BULK-CPD-237 Clear Plastic Compartment Divider, 24 Inch Height, 1/4 Inch Thick, 36 Inch Width

Item: CU7KVF Model: BULK-CPD-237Cross Ref: 60ED70
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,265.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
ColorClear
Compartment Depth18"
Compartment Width30"
Height24"
MaterialPlastic
Mounting Hardware IncludedNo
Sneeze Guard TypeCountertop Sneeze Guard
Table Dimensions36" x 60"
Table Length60"
Thickness1/4"
Width36"
Compatible Table Diameter96"
Cutout WindowNot Included
Display Qty1
Mounting HardwareNot Included
Mounting LocationTable
Number Of Compartments6
Overall Height24"
Overall Length60"
Overall Width36"

Shipping Info:

Ship weight (kg) 19.503
Ship height (cm)60.96
Ship length (cm)152.4
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelHeightMaterialThicknessCompartment DepthCompartment WidthOffsetOpening HeightOpening WidthPkg. Qty.Price
USA SEALING BULK-PD-694 Plastic Dividers With Round Corners, 16 Inch Heightt, 24 Inch Width, Plastic, 12 PK | CU7GRU BULK-PD-69416"Plastic------12€1,737.85
USA SEALING BULK-PD-690 Plastic Dividers With Round Corners, 16 Inch Heightt, 36 Inch Width, 6 PK | CU7GRW BULK-PD-69016"Plastic------6€1,303.40
USA SEALING BULK-PD-699 Plastic Dividers With Small Centered Opening, 24 Inch Heightt, 18 Inch Width, Plastic | CU7GRZ BULK-PD-69924"Plastic------10€1,667.68
USA SEALING BULK-PD-702 Plastic Dividers With Small Centered Opening, 24 Inch Heightt, 24 Inch Width, 8 PK | CU7GTA BULK-PD-70224"Plastic------8€2,386.36
USA SEALING BULK-PD-700 Plastic Dividers With Small Centered Opening, 24 Inch Heightt, 24 Inch Width, Plastic | CU7GTB BULK-PD-70024"Plastic------8€1,509.85
USA SEALING BULK-PD-673 Plastic Dividers With Square Corners, 16 Inch Heightt, 16 Inch Width, 18 PK | CU7GTC BULK-PD-67316"Plastic------18€1,460.14
USA SEALING BULK-PD-226 Self-Supported Clear Plastic Dividers, 16 Inch Height, 1/4 Inch Thickness, 48 Inch Width | CU7GTE BULK-PD-22616"Plastic1/4"-----12€1,632.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CPD-237 Clear Plastic Compartment Divider, 24 Inch Height, 1/4 Inch Thick, 36 Inch Width
€1,265.09 /unit