USA SEALING BULK-PD-226 Self-Supported Clear Plastic Dividers, 16 Inch Height, 1/4 Inch Thickness, 48 Inch Width | CU7GTE

USA SEALING BULK-PD-226 Self-Supported Clear Plastic Dividers, 16 Inch Height, 1/4 Inch Thickness, 48 Inch Width

Item: CU7GTE Model: BULK-PD-226Cross Ref: 60EC66
In Stock

Get it by Thursday, Jun 12

€1,724.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDivider
ColorClear
Height16"
MaterialPlastic
Mounting Hardware IncludedNo
Sneeze Guard TypeCountertop Sneeze Guard
Thickness1/4"
Width48"

Shipping Info:

Ship weight (kg) 44.604
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightMaterialThicknessCompartment DepthCompartment WidthOffsetOpening HeightOpening WidthPkg. Qty.Price
USA SEALING BULK-PD-694 Plastic Dividers With Round Corners, 16 Inch Heightt, 24 Inch Width, Plastic, 12 PK | CU7GRU BULK-PD-69416"Plastic------12€1,737.85
USA SEALING BULK-PD-690 Plastic Dividers With Round Corners, 16 Inch Heightt, 36 Inch Width, 6 PK | CU7GRW BULK-PD-69016"Plastic------6€1,303.40
USA SEALING BULK-PD-699 Plastic Dividers With Small Centered Opening, 24 Inch Heightt, 18 Inch Width, Plastic | CU7GRZ BULK-PD-69924"Plastic------10€1,667.68
USA SEALING BULK-PD-702 Plastic Dividers With Small Centered Opening, 24 Inch Heightt, 24 Inch Width, 8 PK | CU7GTA BULK-PD-70224"Plastic------8€2,386.36
USA SEALING BULK-PD-700 Plastic Dividers With Small Centered Opening, 24 Inch Heightt, 24 Inch Width, Plastic | CU7GTB BULK-PD-70024"Plastic------8€1,509.85
USA SEALING BULK-PD-673 Plastic Dividers With Square Corners, 16 Inch Heightt, 16 Inch Width, 18 PK | CU7GTC BULK-PD-67316"Plastic------18€1,460.14
USA SEALING BULK-PD-227 Self-Supported Clear Plastic Dividers, 24 Inch Height, 1/4 Inch Thickness, 24 Inch Width | CU7GTF BULK-PD-22724"Plastic1/4"-----16€1,760.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-PD-226 Self-Supported Clear Plastic Dividers, 16 Inch Height, 1/4 Inch Thickness, 48 Inch Width
€1,724.91 /unit