Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-266 Cam and Groove Adapter, 3/4 Inch Coupling Size, 3/4 Inch -14 Thread Size | CV3DKT

USA SEALING BULK-CGF-266 Cam and Groove Adapter, 3/4 Inch Coupling Size, 3/4 Inch -14 Thread Size

Item: CV3DKT Model: BULK-CGF-266Cross Ref: 743P20
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
Body Material GradeGrade 304
Connection TypeNPT
Coupling ComponentPlug
Coupling Size3/4"
Coupling TypeType A
Hose Fitting GenderFemale
Hose Fitting Size3/4"
Includes Locking ArmNo
Max. Working Pressure @ 70 Deg. F150 psi
Overall Length1.438"
Plug Length1/4"
Plug Outside Dia.1 1/4"
Thread Size3/4"-14
TypeFNPT
Body Material304 Stainless Steel
Fitting TypeFNPT
Max. Working Pressure @ 70 F150 psi
StandardsA-A-59326B

Shipping Info:

Ship weight (kg) 0.3285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling TypeCoupling SizeHose Fitting SizeHose Fitting GenderCoupling ComponentConnection TypeBody MaterialPrice
USA SEALING BULK-CGF-498 Cam and Groove Adapter, 1 Inch Coupling Size, 1 Inch Hose Fitting Size | CT7RDJ BULK-CGF-498Type F1"1"MalePlugNPTNylon€6.76
USA SEALING BULK-CGF-502 Cam and Groove Adapter, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CT7RDM BULK-CGF-502Type F2 1/2"2 1/2"MalePlugNPTNylon€31.97
USA SEALING BULK-CGF-447 Cam and Groove Adapter, 2 1/2 Inch Coupling Size, 2 1/2 Inch Hose Fitting Size | CT7RDN BULK-CGF-447Type A2 1/2"2 1/2"FemalePlugNPTNylon€22.38
USA SEALING BULK-CGF-501 Cam and Groove Adapter, 2 Inch Coupling Size, 2 Inch Hose Fitting Size | CT7RDP BULK-CGF-501Type F2"2"MalePlugNPTNylon€18.44
USA SEALING BULK-CGF-446 Cam and Groove Adapter, 2 Inch Coupling Size, 2 Inch Hose Fitting Size | CT7RDQ BULK-CGF-446Type A2"2"FemalePlugNPTNylon€17.25
USA SEALING BULK-CGF-503 Cam and Groove Adapter, 3 Inch Coupling Size, 3 Inch Hose Fitting Size | CT7RDT BULK-CGF-503Type F3"3"MalePlugNPTNylon€36.41
USA SEALING BULK-CGF-448 Cam and Groove Adapter, 3 Inch Coupling Size, 3 Inch Hose Fitting Size | CT7RDU BULK-CGF-448Type A3"3"FemalePlugNPTNylon€29.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-266 Cam and Groove Adapter, 3/4 Inch Coupling Size, 3/4 Inch -14 Thread Size
€18.13 /unit