Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUNTING BEARINGS ET0712 Cored Powder Metal Bar, Size 7/8 x 1-1/2 x 6-1/2 Inch | AG9WLH 22PT14

BUNTING BEARINGS ET0712 Cored Powder Metal Bar, Size 7/8 x 1-1/2 x 6-1/2 Inch

Item: AG9WLH Model: ET0712Cross Ref: 22PT14
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCored Bar
Alloy TypeSelf Lubricating Bearing
Inside Dia.7/8"
Length6 1/2"
MaterialPowdered Bronze
Max. Temp.220°F
Min. Temp. Rating10°F
Nominal Inside Dia.7/8"
Nominal Outside Dia.1/2"
Outside Dia.1 1/2"
Temp. Range-10°F to +220°F
FabricationCast
Inside Diameter7/8"
Material GradeGrade 841
Mechanical FinishMill
Outside Diameter1 1/2"
Outside Diameter ToleranceNot Rated
Overall Length6.5"
Wall Thickness0.313"
Yield StrengthNot Rated

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)3.81
Ship length (cm)16.51
Ship width (cm)3.81
Country of OriginUS

Product Details:

    • The ASTM-compliant SAE 841 sintered bronze stock bearings are vacuum impregnated with SAE 30 oil for lubrication after passing through forming, sintering and sizing. These off-the-shelf bronze bearings can effectively operate at temperatures ranging between 10 and 220 degrees Fahrenheit.

Product Variants

ProductModelNominal Inside Dia.Nominal Outside Dia.Outside Dia.Inside Dia.Max. Temp.Min. Temp. RatingMaterialAlloy TypePrice
BUNTING BEARINGS ET0408 Cored Powder Metal Bar, Size 1/2 x 1 x 6-1/2 Inch | AG9WKZ 22PT06 ET04081/2"1"1"1/2"220°F10°FPowdered BronzeSelf Lubricating Bearing€42.15
BUNTING BEARINGS ET0412 Cored Powder Metal Bar, Size 1/2 x 1-1/2 x 6-1/2 Inch | AG9WLA 22PT07 ET04121/2"1/2"1 1/2"1/2"220°F10°FPowdered BronzeSelf Lubricating Bearing€87.81
BUNTING BEARINGS ET0508 Cored Powder Metal Bar, Size 5/8 x 1 x 6-1/2 Inch | AG9WLB 22PT08 ET05085/8"1"1"5/8"220°F10°FPowdered BronzeSelf Lubricating Bearing€36.40
BUNTING BEARINGS ET0512 Cored Powder Metal Bar, Size 5/8 x 1-1/2 x 6-1/2 Inch | AG9WLC 22PT09 ET05125/8"1/2"1 1/2"5/8"220°F10°FPowdered BronzeSelf Lubricating Bearing€82.61
BUNTING BEARINGS ET0610 Cored Powder Metal Bar, Size 3/4 x 1-1/4 x 6-1/2 Inch | AG9WLD 22PT10 ET06103/4"1/4"1 1/4"3/4"220°F10°FPowdered BronzeSelf Lubricating Bearing€54.79
BUNTING BEARINGS ET0612 Cored Powder Metal Bar, Size 3/4 x 1-1/2 x 6-1/2 Inch | AG9WLE 22PT11 ET06123/4"1/2"1 1/2"3/4"220°F10°FPowdered BronzeSelf Lubricating Bearing€76.58
BUNTING BEARINGS ET0614 Cored Powder Metal Bar, Size 3/4 x 1-3/4 x 6-1/2 Inch | AG9WLF 22PT12 ET06143/4"3/4"1 3/4"3/4"220°F10°FPowdered BronzeSelf Lubricating Bearing€100.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUNTING BEARINGS ET0712 Cored Powder Metal Bar, Size 7/8 x 1-1/2 x 6-1/2 Inch
€96.27 /unit