Flat Shipping

Flat Shipping at €24.99 + VAT

PROGRIP 689725 Stretch Lock Bungee, 24 Inch x 8mm Size, Yellow Cord, 25 Pieces Per Bin | CL6GVM

PROGRIP 689725 Bungee Cord, Scissor Lock, 2 Inch Hook Length, Polypropylene, 24 Inch Length, Yellow

Item: CL6GVM Model: 689725Cross Ref: 39RH11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€144.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bungee MaterialPolypropylene
ColorYellow
Cord Diameter6 mm
Cord Outer MaterialLatex
End MaterialNylon
End TypeScissor Lock
Hook Length2"
Hook Opening Size1/2"
Length24"
Stretch Length - Maximum36"
Thickness6 mm
Width3/8"

Shipping Info:

Ship weight (kg) 0.99
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PROGRIP 689725 Bungee Cord, Scissor Lock, 2 Inch Hook Length, Polypropylene, 24 Inch Length, Yellow
€144.88 /unit