Flat Shipping

Flat Shipping at €24.99 + VAT

UNIWELD CA370 Cutting Attachment, 8-3/4 Inch Length | CD4RZC

UNIWELD CA370 Cutting Attachment, 8-3/4 Inch Length

Item: CD4RZC Model: CA370Cross Ref: 793RN1
Limited Availability
€360.57 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCutting Attachment
Body MaterialBrass
Compatible Fuel TypeAcetylene, Natural Gas, Propane, Propylene
Maximum Cutting Thickness6"
Compatible Cutting Tip SeriesSeries 138, Series 144, Series 164, Series 183, Series 195, Series 229, Series 263, Series AFS, Series ASP
Compatible Torch HandleWH370
Compatible Welding HandlesWH370
Cutting Capacity6}
For Fuel TypeAcetylene, Natural Gas, Propane, Propylene
Head Angle90°
Length8-3/4}
Maximum Cutting Capacity6"
Overall Length8 3/4"
SeriesCA370 Series
Tip StyleA
Weight25 oz.

Shipping Info:

Ship weight (kg) 0.891
Ship length (cm)22.23
Country of OriginUS

Product Variants

ProductModelMaximum Cutting CapacityCompatible Torch HandleCuts Up ToHead AngleDuty RatingBody MaterialPrice
UNIWELD CA100 Cutting Attachment, 7 Inch Length, Light Duty | CD4RYZ CA100----Heavy DutyBrass€268.52
UNIWELD CA330 Cutting Attachment, 8-1/2 Inch Length | CD4RZA CA330-------
RFQ
UNIWELD CA331 Cutting Attachment, 8-1/2 Inch Length | CD4RZB CA331-------
RFQ
UNIWELD CA371 Cutting Attachment, 8-3/4 Inch Length | CD4RZD CA371-------
RFQ
UNIWELD CA730 Cutting Attachment, 11-1/4 Inch Length | CD4RZE CA730-------
RFQ
UNIWELD CA731 Cutting Attachment, 11-1/4 Inch Length | CD4RZF CA731-------
RFQ
UNIWELD CA98 Cutting Attachment, 10 Inch Length | CD4RZG CA98-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNIWELD CA370 Cutting Attachment, 8-3/4 Inch Length
€360.57 /unit