UNITHERM UVST 1310 Pipe Jacket 13 inch length 10 inch width | AH4DAL 34CZ09

UNITHERM UVST 1310 Pipe Jacket 13 inch length 10 inch width

Item: AH4DAL Model: UVST 1310Cross Ref: 34CZ09
In Stock

Get it by Tuesday, Jun 17

€74.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Pipe Jacket
Fits Max. O.d.0" to 2"
Insulation MaterialCeramic Fiberglass
Jacket MaterialNon Stick Impregnated Fiberglass
Length13"
Temp. Rating2000°F
Thickness1"
Width10"
ColorGreen
Cover Length13"
Cover TypeInsulation Jacket
Cover Width10"
Fastening SystemBuckled Strap
FeaturesCan Be Configured for Any Custom Configuration Requirement, Protects Key Components From High Temperatures to Increase Equipment Lifespan
For EnvironmentArtificial Synthetic Fibers, Brick Manufacturing, Cement Plants, Chemical Plants, Ethanol Plants, Gas Pipeline Compressor Stations, Glass Manufacturing and Melting, Incinerators, Oil and Gas Extraction, Petroleum and Coal Products Manufacturing, Plastic Processing, Pulp and Paper Mills, Rubber and Resin Manufacturing, Steel and Metal Manufacturing and Refineries
For Fitting TypeStraight Pipe Sections
For Maximum Circumference6"
For Maximum Outside Diameter2"
For Minimum Circumference0"
For Minimum Outside Diameter0"
For Valve TypeUniversal
IncludesStrap and Buckle System
Insulation R-value0.48
Insulation TypePipe Insulation, Valve Insulation
Maximum Ambient Temperature2000°F
ReusableYes
StandardsOSHA

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)45.72
Ship length (cm)60.96
Ship width (cm)17.78
Country of OriginUS

Product Variants

ProductModelFits Max. O.d.ThicknessInsulation MaterialPrice
UNITHERM UVST 1302 Pipe Jacket 13 inch length 2 Inch width | AH4DAF 34CZ04 UVST 13020" to 2"1"Ceramic Fiberglass€20.22
UNITHERM UVST 1304 Pipe Jacket 13 inch length 4 inch width | AH4DAG 34CZ05 UVST 13040" to 2"1"Ceramic Fiberglass€34.13
UNITHERM UVST 1305 Pipe Jacket 13 inch length 5 inch width | AH4DAH 34CZ06 UVST 13050" to 2"1"Ceramic Fiberglass€40.44
UNITHERM UVST 1306 Pipe Jacket 13 inch length 6 inch width | AH4DAJ 34CZ07 UVST 13060" to 2"1"Ceramic Fiberglass€46.76
UNITHERM UVST 1308 Pipe Jacket 13 inch length 8 inch width | AH4DAK 34CZ08 UVST 13080" to 2"1"Ceramic Fiberglass€60.66
UNITHERM UVST 1312 Pipe Jacket 13 inch length 12 Inch width | AH4DAM 34CZ10 UVST 13120" to 2"1"Ceramic Fiberglass€88.46
UNITHERM UVST 1314 Pipe Jacket 13 inch length 14 inch width | AH4DAN 34CZ11 UVST 13140" to 2"1"Ceramic Fiberglass€101.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITHERM UVST 1310 Pipe Jacket 13 inch length 10 inch width
€74.57 /unit