Item | Valve Insulated Cover |
Amps | 1.5A |
Cable Gauge | 18 AWG |
Cable Jacket Material | Fiberglass |
Cold Lead Length | 8.17 ft. |
Color | Gray |
Cover Length | 36" |
Cover Width | 24" |
For Fitting Type | Tee, Wye |
For Max. Circumference | 31" |
For Min. Circumference | 25" |
Heating Cable Length | 20 ft. |
Includes | Heating Cable 338 In |
Insulation Material | Mineral Wool |
Jacket Material | Silicone Coated Fiberglass Cloth |
Lead Length | 98" |
Length | 36" |
Market | Industrial |
Max. Wattage | 180 W |
Plug Type | Three Prong |
Thickness | 3" |
Voltage | 120V AC |
Watts | 180 W |
Width | 24" |
Compatible Controller | HE-C-01, HE-C-08, HE-C-09, HE-C-10 |
Compatible Fastener | CR, LHW, SSLW304 |
Cover Type | Valve Jacket |
Current | 1.5A |
Electrical Connection | Power Cord |
Fastener Material | PTFE Coated |
Fastening System | Lacing Anchor And Wire |
Features | All In One Design, Increased Control of Process Temperatures, Protect Key Components from Freezing |
For Environment | Agricultural, Bio-Medical, Cement, Chemical Plants, Education, Schools, Food Processing, Healthcare, Hospitals, Material Handling, Metal Processing, Pharmaceuticals, Plastics, Power Generation, Power Plants, Pulp and Paper Mills, Refineries, Refrigeration Storage, Shipbuilding, Solar Plants, Textiles |
For Maximum Circumference | 31" |
For Minimum Circumference | 25" |
For Valve Type | Bonnet, Control Valves, Desuperheaters, Diaphragm, Filters, Fittings, Gate Vertical Slide, Industrial HVAC Equipment, Knife Valves, Lift Check, Manifold, Manual Rotary, Manual Valves, Pumps, Screw Valves, Sight Glasses, Swing Check, T-Fitting, Tilting Disc Check, Y Strainers |
Insulation R-value | 0.48 |
Insulation Type | Valve Insulation |
Maximum Ambient Temperature | 200°F |
Maximum Wattage | 180 W |
Minimum Ambient Temperature | -40°F |
Operating Voltage | 120V |
Standards | OSHA SAFE-TOUCH |