UNITHERM CF8HZ-1-24X25 Ceramic Fiber Blanket 25 Feet 24 In. | AG4KTF 34DA14

UNITHERM CF8HZ-1-24X25 Ceramic Fiber Blanket 25 Feet 24 In.

Item: AG4KTF Model: CF8HZ-1-24X25Cross Ref: 34DA14
In Stock

Get it by Thursday, Jun 12

€285.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeramic Fiber Blanket
Body MaterialAluminum
ColorWhite
Density8 lbs.
FlexibilityFlexible
For Piping SystemIndustrial Process
Length25 ft.
MaterialAlumina, Silicate
Max. Temp.2600°F
Thickness1"
Wall Thickness1"
Width24"
FormRoll
Insulation MaterialAluminum Silicate
Overall Length25 ft.
Overall Width24"
StandardsUL 723
Weight37 lbs.

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)48.26
Ship length (cm)63.5
Ship width (cm)48.26
HS code6905900010

Product Details:

UniTherm CF8HZ-1-24X25 ceramic fibre blanket provides fire resistance to pipes transporting high-temperature materials. This high-fibre tensile strength blanket has wide applications in ceramic, chemical processing and ferrous metal industries.

Features:

  • UniTherm ceramic fibre insulation blanket roll CF8-1-24X25 provides thermal shock and corrosion resistance.
  • This flexible blanket can be cut easily, making it an easy-to-install insulator.
  • It has inorganic binders that avoid smoke build-up at high temperatures.
  • This double-needled blanket accounts for low thermal conductivity and high thermal insulation.

Standards and Approvals:

  • UL 723

Frequently Asked Questions:

Q. How to clean this blanket?

A.

  • Use wet sweeping or a high-efficiency vacuum to remove dust.
  • A surfactant may be added to the water to improve the wetting process.
  • Do not use compressed air.

Q. What is the melting point of this blanket?

A. 2900 degrees F.

Q. What material is this blanket made of?

A. Alumina-silica-zirconia fibre.

Product Variants

ProductModelThicknessMaterialMax. Temp.DensityWall ThicknessApprox. "r" ValueBody MaterialPrice
UNITHERM CF8-1-24X25 Ceramic Insulation 24 Inch Width 25 Feet | AB7GLL 23AR50 CF8-1-24X251"Aluminum2300°F-1"-Aluminum€160.82
UNITHERM CF6-1-24X25 Ceramic Insulation 24 Inch Width 25 Feet | AF7XLY 23AR48 CF6-1-24X251"Aluminum2300°F-1"1.06Aluminum€126.36
UNITHERM CF8-5-24X50 Ceramic Insulation 24 Inch Width 50 Feet | AF7XLZ 23AR49 CF8-5-24X501/2"Aluminum2300°F--0.75Aluminum€160.82
UNITHERM CF8-1-48X25 Ceramic Insulation 48 Inch Width 25 Feet | AF7XMA 23AR51 CF8-1-48X251"Aluminum2300°F-1"0.75Aluminum€310.17
UNITHERM CF8-2-24XX125 Ceramic Insulation 24 Inch Width 12-1/2 Feet | AF7XMB 23AR52 CF8-2-24XX1252"Aluminum2300°F-2"-Aluminum€251.16
UNITHERM CF8-2-48X125 Ceramic Insulation 48 Inch Width 12-1/2 Feet | AF7XMC 23AR53 CF8-2-48X1252"Aluminum2300°F-2"0.75Aluminum€310.17
UNITHERM CF6-1-48X25 Ceramic Fiber Blanket 25 Feet 48 In. | AG4KTC 34DA11 CF6-1-48X251"Alumina, Silicate2300°F6 lbs.1"1.06Aluminum€252.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITHERM CF8HZ-1-24X25 Ceramic Fiber Blanket 25 Feet 24 In.
€285.61 /unit