Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED SCIENTIFIC JPC200 Casserole Porcelain Glazed 1150c 100mm White | AF7ZUJ 23YW10

UNITED SCIENTIFIC JPC200 Casserole Porcelain Glazed 1150c 100mm White

Item: AF7ZUJ Model: JPC200Cross Ref: 23YW10
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCasserole
Capacity200 mL
ColorWhite
Diameter100 mm
FinishGlazed
Height52 mm
MaterialPorcelain
Max. Temp.1150°C
AutoclavableYes
Capacity - Ml200 ml
For Use WithLabware Crucibles
Maximum Operating Temperature - Centigrade1150°C
Maximum Operating Temperature - Fahrenheit2102°F
Overall Height52 mm
Product TypeCasserole

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)6.35
Ship length (cm)18.29
Ship width (cm)13.21
HS code6909114000

Product Variants

ProductModelCapacityDiameterHeightColorMax. Temp.MaterialFinishPrice
UNITED SCIENTIFIC JPC500 Casserole Porcelain Glazed 1150c 125mm White | AF7ZNN 23YW02 JPC500500 mL125 mm75 mmWhite1150°CPorcelainGlazed€30.27
UNITED SCIENTIFIC JPC060 Casserole Porcelain Glazed 1150c 70mm White | AF7ZUF 23YW07 JPC06065 mL70 mm33 mmWhite1150°CPorcelainGlazed€10.69
UNITED SCIENTIFIC JPC140 Casserole Porcelain Glazed 1150c 85mm White | AF7ZUZ 23YW24 JPC140140 mL85 mm42 mmWhite1150°CPorcelainGlazed€16.68

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED SCIENTIFIC JPC200 Casserole Porcelain Glazed 1150c 100mm White
€24.16 /unit