UNITED BRASS WORKS 314012 Gate Valve 1-1/4 Inch Flange | AD6FCB 45A316

UNITED BRASS WORKS 314012 Gate Valve 1-1/4 Inch Flange

Item: AD6FCB Model: 314012Cross Ref: 45A316
In Stock

Get it by Tuesday, Jun 10

€8,577.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Body MaterialCarbon Steel
Connection Gender - Side 1Not Applicable
Connection Gender Side 2Not Applicable
Connection TypeFlanged
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Height8.09"
Handle LengthNot Applicable
Handle MaterialDuctile Cast Iron
Handle TypeHand Wheel
Inlet To Outlet Length9.703"
Max. Fluid Temp.500°F
Max. Water Pressure750 psi
Pipe Size1 1/4"
Stem GradeGrade 410
Top Of Handle To Inlet Center8.094"
Valve ClassClass 300
Wedge MaterialStainless Steel
Wedge StyleSolid
Bonnet MaterialCarbon Steel
Bonnet StyleBolted
Connection Size - Side 21 1/4"
Connection Type - Side 1Flange
Nominal Valve Size1 1/4"
Overall Length9.7"
Seal MaterialGraphite
Seat MaterialStainless Steel
StandardsANSI B16.34

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)22.1
Ship length (cm)35.56
Ship width (cm)27.18
HS code8481801070
Country of OriginUS

Product Variants

ProductModelPipe SizeTop Of Handle To Inlet CenterInlet To Outlet LengthBody MaterialConnection TypeMax. Water PressureHandle MaterialMax. Fluid Temp.Price
UNITED BRASS WORKS 307145 Gate Valve 1 Inch Flange Carbon Steel | AD6FBW 45A311 3071451"10"9.703"Carbon SteelFlanged750 psiDuctile Cast Iron500°F€4,261.84
UNITED BRASS WORKS 307155 Gate Valve 1-1/4 Inch Flange | AD6FBX 45A312 3071551 1/4"10"9.703"Carbon SteelFlanged750 psiDuctile Cast Iron500°F€5,265.59
UNITED BRASS WORKS 307165 Gate Valve 1-1/2 Inch Flange | AD6FBY 45A313 3071651 1/2"12 1/2"10.906"Carbon SteelFlanged750 psiDuctile Cast Iron500°F€4,763.40
UNITED BRASS WORKS 307175 Gate Valve 2 Inch Flange Carbon Steel | AD6FBZ 45A314 3071752"18"-Carbon SteelFlanged750 psiDuctile Cast Iron500°F€2,325.88
UNITED BRASS WORKS 314008 Gate Valve 1 Inch Flange Carbon Steel | AD6FCA 45A315 3140081"8.094"9.703"Carbon SteelFlanged750 psiDuctile Cast Iron500°F€6,926.07
UNITED BRASS WORKS 314016 Gate Valve 1-1/2 Inch Flange | AD6FCC 45A317 3140161 1/2"8.593"10.906"Carbon SteelFlanged750 psiDuctile Cast Iron500°F€6,916.78
UNITED BRASS WORKS 314020 Gate Valve 2 Inch Flange Carbon Steel | AD6FCD 45A318 3140202"9.203"-Carbon SteelFlanged750 psiDuctile Cast Iron500°F€6,668.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED BRASS WORKS 314012 Gate Valve 1-1/4 Inch Flange
€8,577.85 /unit