UNEX FLOW CELL FCM99SW36603 Gravity Flow Rack, 36 Inch x 60 Inch x 54 Inch, Tilt, 3 Shelves, Rubber | CU7EFL

UNEX FLOW CELL FCM99SW36603 Gravity Flow Rack, 36 Inch x 60 Inch x 54 Inch, Tilt, 3 Shelves, Rubber

Item: CU7EFL Model: FCM99SW36603Cross Ref: 46KF26
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,533.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGravity Flow Rack
Decking FinishPowder Coated
Decking MaterialRubber
Depth Per Side60"
Frame MaterialSteel
Load Capacity3000 lbs.
Load Capacity Per Shelf1000 lbs.
Number Of Shelves3
Number Of Usable Sides2
Overall Depth60"
Overall Height54"
Overall Width36"
Post Gauge12 ga.
Shelf AngleTilt
Shelving AngleTilt

Shipping Info:

Ship weight (kg) 203.85
Ship height (cm)137.16
Ship length (cm)152.4
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightDecking MaterialDepth Per SideShelf AngleNumber Of ShelvesLoad Capacity Per ShelfPrice
UNEX FLOW CELL FCMFS52283 Bulk Storage Rack, 52 Inch x 28 Inch x 72 in, Flat, 3 Shelves, Steel | CU7EFE FCMFS5228352"28"72"Steel28"Flat31000 lbs.€1,854.44
RFQ
UNEX FLOW CELL FCMFS40283 Gravity Flow Rack, 36 Inch x 28 Inch x 72 Inch, Flat, 3 Shelves, Steel | CU7EFG FCMFS4028336"28"72"Steel28"Flat31000 lbs.€2,234.45
RFQ
UNEX FLOW CELL FCMTPS40283 Gravity Flow Rack, 36 Inch x 28 Inch x 72 Inch, Tilt, 3 Shelves, Steel | CU7EFH FCMTPS4028336"28"72"Steel28"Tilt31000 lbs.€1,990.05
RFQ
UNEX FLOW CELL FCM99SW36483 Gravity Flow Rack, 36 Inch x 48 Inch x 54 Inch, Tilt, 3 Shelves, Rubber | CU7EFJ FCM99SW3648336"48"54"Rubber48"Tilt31000 lbs.€2,999.59
UNEX FLOW CELL FCM99SR36483 Gravity Flow Rack, 36 Inch x 48 Inch x 54 Inch, Tilt, 3 Shelves, Steel | CU7EFK FCM99SR3648336"48"54"Steel48"Tilt31000 lbs.€2,518.56
UNEX FLOW CELL FCM99SR36603 Gravity Flow Rack, 36 Inch x 60 Inch x 54 Inch, Tilt, 3 Shelves, Steel | CU7EFM FCM99SR3660336"60"54"Steel60"Tilt31000 lbs.€2,562.35
RFQ
UNEX FLOW CELL FCM99SW36723 Gravity Flow Rack, 36 Inch x 72 Inch x 54 Inch, Tilt, 3 Shelves, Rubber | CU7EFN FCM99SW3672336"72"54"Rubber72"Tilt31000 lbs.€3,848.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNEX FLOW CELL FCM99SW36603 Gravity Flow Rack, 36 Inch x 60 Inch x 54 Inch, Tilt, 3 Shelves, Rubber
€3,533.64 /unit