ULTRATECH 1351 Ultra-spill Deck P2 Flexible Model | AD4TDC 43Y753

ULTRATECH 1351 Ultra-spill Deck P2 Flexible Model

Item: AD4TDC Model: 1351Cross Ref: 43Y753
In Stock

Get it by Tuesday, Jun 17

€326.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltra Spill Deck
ColorYellow , Yellow, Black
Covered/uncoveredUncovered
Drain IncludedNo
FluorinatedNo
For Number Of 55 Gal. Drums2
For Use With Standard ForkNo
Forklift PocketsNo Pockets
Grate ColorBlack
Grate MaterialPolyethylene
Height2 1/2"
IncludesCorrugated Support System, Flexible Sump, Grating
Includes Overflow BladderNo
Indoor/outdoorIndoor
Length48"
Load Capacity3000 lbs.
Low ProfileYes
Manufacturer WarrantyNo
MaterialPolyethylene
ModularNo
Modular TypeNonmodular
Number Of Drums2
Opening TypeNo Doors
Pallet ColorYellow
Percent RecycledNo Recycled Content
Side Wall TypeFlexible
Space Saving FeaturesFoldable
Spill Capacity11 gal.
Width24"
CompositionPolyethylene, PVC
Dimensions48" x 24" x 2 1/2"
Includes DrainNo
Indoor/outdoor UseIndoor
Pallet MaterialPolyethylene/PVC
Product TypeFlexible Sidewall Spill Deck
Recycled Content (%)No Recycled Content
Standards40 CFR 264.175, EPA, SPCC
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 12.8655
Ship height (cm)16.76
Ship length (cm)144.78
Ship width (cm)64.77
HS code3926909985
Country of OriginUS

Product Variants

ProductModelSpill CapacityLoad CapacityFor Number Of 55 Gal. DrumsHeightColorNumber Of DrumsPallet ColorForklift PocketsPrice
ULTRATECH 1350 Ultra-spill Deck P1 Flexible Model | AD4TDB 43Y752 13505.5 gal.1500 lbs.12 1/2"Yellow1YellowNo Pockets€258.38
ULTRATECH 1352 Ultra-spill Deck P4 Flexible Model | AD4TDD 43Y754 135222 gal.6000 lbs.48"Yellow4YellowNo Pockets€576.54
ULTRATECH 1360 Spill Deck Flexible P1 Bladder System | AD4TDF 43Y756 136066 gal.1500 lbs.-4"Yellow1Yellow-€450.52
ULTRATECH 1361 Spill Deck Flexible P2 Bladder System | AD4TDG 43Y757 136166 gal.3000 lbs.-4"Yellow2Yellow-€642.63
ULTRATECH 1362 Spill Deck Flexible P4 Bladder System | AD4TDH 43Y758 136266 gal.6000 lbs.-6"Yellow4Yellow-€803.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULTRATECH 1351 Ultra-spill Deck P2 Flexible Model
€326.89 /unit