Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA WCMT 1.51.50.5 UD51 Carbide Insert | AH3UCA 33MW24

ARCH CUTTING TOOLS WCMT 1.51.50.5 UD51 Carbide Insert

Item: AH3UCA Model: WCMT 1.51.50.5 UD51Cross Ref: 33MW24
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberWCMT 1.51.50.5 UD51
CoatingTin
Cutting DirectionNeutral
GradeGrade UD51
Inscribed Circle0.187"
Insert ShapeTrigon
Insert Thickness0.094"
Iso NumberL30202
Mounting Hole Dia.0.085"
Mounting StyleScrew Lock
No. Of Edges3
Nose Radius0.008"
RakePositive
StyleWCMT

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoatingGradeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapeCutting DirectionPrice
ULTRA-DEX USA WCMT 1.210.5 UD2 Carbide Insert | AH3UBP 33MW14 WCMT 1.210.5 UD2UncoatedGrade UD20.063"0.156"0.081"0.008"TrigonNeutral€20.65
ULTRA-DEX USA WCMT 1.210.5 UD21 Carbide Insert | AH3UBQ 33MW15 WCMT 1.210.5 UD21TiAlNGrade UD210.063"0.156"0.081"0.008"TrigonNeutral€23.24
ULTRA-DEX USA WCMT 1.210.5 UD51 Carbide Insert | AH3UBR 33MW16 WCMT 1.210.5 UD51TinGrade UD510.063"0.156"0.081"0.008"TrigonNeutral€21.19
ULTRA-DEX USA WCMT 1.210.5 UD52 Carbide Insert | AH3UBT 33MW17 WCMT 1.210.5 UD52TiAlNGrade UD520.063"0.156"0.081"0.008"TrigonNeutral€22.96
ULTRA-DEX USA WCMT 1.211 UD2 Carbide Insert | AH3UBU 33MW18 WCMT 1.211 UD2UncoatedGrade UD20.063"0.156"0.081"0.015"TrigonNeutral€22.52
ULTRA-DEX USA WCMT 1.211 UD21 Carbide Insert | AH3UBV 33MW19 WCMT 1.211 UD21TiAlNGrade UD210.063"0.156"0.081"0.015"TrigonNeutral€22.37
ULTRA-DEX USA WCMT 1.211 UD51 Carbide Insert | AH3UBW 33MW20 WCMT 1.211 UD51TinGrade UD510.063"0.156"0.081"0.015"TrigonNeutral€21.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS WCMT 1.51.50.5 UD51 Carbide Insert
€24.98 /unit