Flat Shipping

Flat Shipping at €24.99 + VAT

SUBURBAN SAO-040303-G Sine Bar, 0.0005 Inch Parallelism, 3 Inch Length, Clamping Holes | CU4VBF

SUBURBAN SAO-040303-G Sine Bar, 0.0005 Inch Parallelism, 3 Inch Length, Clamping Holes

Item: CU4VBF Model: SAO-040303-GCross Ref: 45PK34
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€277.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSine Bar
Clamping HolesYes
ConstructionCast Iron
FeaturesMultiple Clamping Slots
Individual Or PairIndividual
Number Of Slots4
Overall Height3 1/2"
Overall Length3"
Overall Width4 1/2"
FinishGround
MaterialCast Iron
Plate DesignOpen Ended
Squareness0.0005"
Thickness5/8"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)8.89
Ship length (cm)7.62
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightOverall WidthConstructionParallelismClamping HolesAccuracyDistance Between RollsPkg. Qty.Price
SUBURBAN AP-445-AY Sine Bar | CU4UYZ AP-445-AY--------1€113.10
SUBURBAN AP-445-FC Sine Bar | CU4UZA AP-445-FC--------1€88.09
SUBURBAN AP-445-SC Sine Bar | CU4UZB AP-445-SC--------1€199.66
SUBURBAN URA-081012 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length | CU4UZC URA-08101210"12"8"Cast Iron0.0"---1€914.48
SUBURBAN PAW-060810 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron | CU4UZD PAW-06081010"8"6"Cast Iron0.0"No--1€561.25
SUBURBAN PAW-101010 Sine Bar, 0.0002 Inch Parallelism, 10 Inch Length, Cast Iron, 10 Inch Height | CU4UZE PAW-10101010"10"10"Cast Iron0.0"No--1€1,098.78
SUBURBAN PAW-121212 Sine Bar, 0.0002 Inch Parallelism, 12 Inch Length | CU4UZF PAW-12121212"12"12"Cast Iron0.0"No--1€1,165.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SUBURBAN SAO-040303-G Sine Bar, 0.0005 Inch Parallelism, 3 Inch Length, Clamping Holes
€277.18 /unit