Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA VBMT 332 UD51 Carbide Insert | AH3UAY 33MV98

ARCH CUTTING TOOLS VBMT 332 UD51 Carbide Insert

Item: AH3UAY Model: VBMT 332 UD51Cross Ref: 33MV98
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberVBMT 332 UD51
CoatingTin
Cutting DirectionNeutral
GradeGrade UD51
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Size332
Insert Thickness0.188"
Iso Number160408
Mounting Hole Dia.0.173"
Mounting StyleScrew Lock
No. Of Edges2
Nose Radius0.031"
RakePositive
StyleVBMT
Ansi CodeVBMT 332 UD51
Chip-breakerYes
Chip-breaker CodeZX3
Clearance Angle
Corner Radius1/32"
Cutting ApplicationBoring, Turning
Finish - MachiningTiN
Included Angle35°
Insert CodeVBMT332
Insert Holding Type40° to 60°Countersink Hole
Insert StyleVBMT
Manufacturer GradeUD51
Material - MachiningCarbide
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
Secondary Material ApplicationCast Iron, Nickel, Stainless Steel, Titanium
Secondary Material Application Iso CodeK, M, S
ShapeRhombic
Thickness3/16"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelInsert SizeCoatingGradeInsert ThicknessInscribed CircleMounting Hole Dia.Nose RadiusInsert ShapePrice
ULTRA-DEX USA VBMT 21.50.5 UD51 Carbide Insert | AH3UAR 33MV92 VBMT 21.50.5 UD51-TinGrade UD510.094"1/4"0.11"0.008"Diamond€16.98
ULTRA-DEX USA VBMT 21.50.5 UD52 Carbide Insert | AH3UAT 33MV93 VBMT 21.50.5 UD52-TiAlNGrade UD520.094"1/4"0.11"0.008"Diamond€20.01
ULTRA-DEX USA VBMT 21.51 UD51 Carbide Insert | AH3UAU 33MV94 VBMT 21.51 UD51-TinGrade UD510.094"1/4"0.11"0.015"Diamond€16.98
ULTRA-DEX USA VBMT 21.51 UD52 Carbide Insert | AH3UAV 33MV95 VBMT 21.51 UD52-TiAlNGrade UD520.094"1/4"0.11"0.015"Diamond€17.94
ULTRA-DEX USA VBMT 331 UD51 Carbide Insert | AH3UAW 33MV96 VBMT 331 UD51331TinGrade UD510.188"3/8"0.173"0.015"Diamond€15.03
ULTRA-DEX USA VBMT 331 UD52 Carbide Insert | AH3UAX 33MV97 VBMT 331 UD52331TiAlNGrade UD520.188"3/8"0.173"0.015"Diamond€18.89
ULTRA-DEX USA VBMT 332 UD52 Carbide Insert | AH3UAZ 33MV99 VBMT 332 UD52332TiAlNGrade UD520.188"3/8"0.173"0.031"Diamond€18.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS VBMT 332 UD51 Carbide Insert
€19.05 /unit