Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA S20S MTUNR3 Boring Bar | AH3WJV 33NK40

ARCH CUTTING TOOLS S20S MTUNR3 Boring Bar

Item: AH3WJV Model: S20S MTUNR3Cross Ref: 33NK40
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€295.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberS20S MTUNR3
Bar Dia.1 1/4"
Cutting Angle-3°
Cutting DirectionRight
Inscribed Circle3/8"
Insert ShapeTriangle
Insert Thickness0.187"
Lead Angle-3°
Min. Bore Dia.1.47"
Mounting StyleClamp And Lock Pin
Overall Length10"
RakeNegative
Shank MaterialSteel
StyleSolid
TypeTurning
Ansi CodeS20S MTUNR3
Center To Cutting Tip0.7650"
Coolant FedNon Coolant Through
Cutting ApplicationBoring
Head MaterialSteel
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/8"
Insert StyleTNMG
Shank Dia.1 1/4"

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)5.08
Ship length (cm)25.4
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA S02.5G SCLDR1.2 Boring Bar | AH3WAN 33NH48 S02.5G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.175"€79.26
ULTRA-DEX USA S03.5G SCLDL1.5 Boring Bar | AH3WAP 33NH49 S03.5G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.245"€79.26
ULTRA-DEX USA S03.5G SCLDR1.5 Boring Bar | AH3WAQ 33NH50 S03.5G SCLDR1.5Diamond3 1/2"Screw LockPositive-5°0.188"Right0.245"€79.26
ULTRA-DEX USA S03G SCLDL1.2 Boring Bar | AH3WAR 33NH51 S03G SCLDL1.2Diamond3 1/2"Screw LockPositive-5°0.156"Left0.205"€79.26
ULTRA-DEX USA S03G SCLDR1.2 Boring Bar | AH3WAT 33NH52 S03G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.205"€79.01
ULTRA-DEX USA S03G SWLCR1.2 Boring Bar | AH3WAU 33NH53 S03G SWLCR1.2Trigon3 1/2"Screw LockPositive-5°0.156"Right0.205"€88.15
ULTRA-DEX USA S04G SCLDL1.5 Boring Bar | AH3WAV 33NH54 S04G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.275"€78.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS S20S MTUNR3 Boring Bar
€295.36 /unit