Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA S16R STUPR3 Boring Bar | AH3WHU 33NK16

ARCH CUTTING TOOLS S16R STUPR3 Boring Bar

Item: AH3WHU Model: S16R STUPR3Cross Ref: 33NK16
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberS16R STUPR3
Bar Dia.1"
Cutting Angle-3°
Cutting DirectionRight
Inscribed Circle3/8"
Insert ShapeTriangle
Insert Thickness0.156"
Lead Angle-3°
Min. Bore Dia.1.185"
Mounting StyleScrew Lock
Overall Length8"
RakePositive
Shank MaterialSteel
StyleSolid
TypeTurning
Ansi CodeS16R STUPR3
Center To Cutting Tip5/8"
Compatible HardwareMTS-35 Insert Screw, T-15 Key
Coolant FedNon Coolant Through
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle11°
Insert Holding TypeScrew On
Insert Inscribed Circle3/8"
Insert Size32.51
Insert StyleTPMT
Number Of Inserts1
Shank Dia.1"
Side Cutting Edge Angle-3°

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)3.18
Ship length (cm)20.32
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA S02.5G SCLDR1.2 Boring Bar | AH3WAN 33NH48 S02.5G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.175"€79.26
ULTRA-DEX USA S03.5G SCLDL1.5 Boring Bar | AH3WAP 33NH49 S03.5G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.245"€79.26
ULTRA-DEX USA S03.5G SCLDR1.5 Boring Bar | AH3WAQ 33NH50 S03.5G SCLDR1.5Diamond3 1/2"Screw LockPositive-5°0.188"Right0.245"€79.26
ULTRA-DEX USA S03G SCLDL1.2 Boring Bar | AH3WAR 33NH51 S03G SCLDL1.2Diamond3 1/2"Screw LockPositive-5°0.156"Left0.205"€79.26
ULTRA-DEX USA S03G SCLDR1.2 Boring Bar | AH3WAT 33NH52 S03G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.205"€79.01
ULTRA-DEX USA S03G SWLCR1.2 Boring Bar | AH3WAU 33NH53 S03G SWLCR1.2Trigon3 1/2"Screw LockPositive-5°0.156"Right0.205"€88.15
ULTRA-DEX USA S04G SCLDL1.5 Boring Bar | AH3WAV 33NH54 S04G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.275"€78.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS S16R STUPR3 Boring Bar
€215.49 /unit