Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA S08M STUPR2-312 Boring Bar | AH3WEH 33NJ36

ARCH CUTTING TOOLS S08M STUPR2-312 Boring Bar

Item: AH3WEH Model: S08M STUPR2-312Cross Ref: 33NJ36
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€112.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberS08M STUPR2-312
Bar Dia.1/2"
Cutting Angle-3°
Cutting DirectionRight
Inscribed Circle1/4"
Insert ShapeTriangle
Insert Thickness0.093"
Lead Angle-3°
Min. Bore Dia.3/5"
Mounting StyleScrew Lock
Overall Length6"
RakePositive
Shank MaterialSteel
StyleSolid
TypeTurning
Ansi CodeS08M STUPR2-312
Center To Cutting Tip5/16"
Coolant FedNon Coolant Through
Cutting ApplicationBoring
Head MaterialSteel
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert StyleTPMT
Shank Dia.1/2"

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)1.27
Ship length (cm)17.78
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA S02.5G SCLDR1.2 Boring Bar | AH3WAN 33NH48 S02.5G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.175"€79.26
ULTRA-DEX USA S03.5G SCLDL1.5 Boring Bar | AH3WAP 33NH49 S03.5G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.245"€79.26
ULTRA-DEX USA S03.5G SCLDR1.5 Boring Bar | AH3WAQ 33NH50 S03.5G SCLDR1.5Diamond3 1/2"Screw LockPositive-5°0.188"Right0.245"€79.26
ULTRA-DEX USA S03G SCLDL1.2 Boring Bar | AH3WAR 33NH51 S03G SCLDL1.2Diamond3 1/2"Screw LockPositive-5°0.156"Left0.205"€79.26
ULTRA-DEX USA S03G SCLDR1.2 Boring Bar | AH3WAT 33NH52 S03G SCLDR1.2Diamond3 1/2"Screw LockPositive-5°0.156"Right0.205"€79.01
ULTRA-DEX USA S03G SWLCR1.2 Boring Bar | AH3WAU 33NH53 S03G SWLCR1.2Trigon3 1/2"Screw LockPositive-5°0.156"Right0.205"€88.15
ULTRA-DEX USA S04G SCLDL1.5 Boring Bar | AH3WAV 33NH54 S04G SCLDL1.5Diamond3 1/2"Screw LockPositive-5°0.188"Left0.275"€78.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS S08M STUPR2-312 Boring Bar
€112.72 /unit