Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA HM10J SWLCR3 Boring Bar | AH3VNU 33NE97

ARCH CUTTING TOOLS HM10J SWLCR3 Boring Bar

Item: AH3VNU Model: HM10J SWLCR3Cross Ref: 33NE97
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€373.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberHM10J SWLCR3
Bar Dia.5/8"
Cutting Angle-5°
Cutting DirectionRight
Inscribed Circle3/8"
Insert ShapeTrigon
Insert Thickness0.156"
Lead Angle-5°
Min. Bore Dia.19/25"
Mounting StyleScrew Lock
Overall Length4 1/2"
RakePositive
Shank MaterialHeavy Metal
StyleCoolant Through
TypeTurning
Ansi CodeHM10J SWLCR3
Center To Cutting Tip13/32"
Compatible HardwareMTS-35 Insert Screw, T-15 Key
Coolant FedCoolant Through
Cutting ApplicationBoring
Head MaterialHeavy Metal
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle3/8"
Insert Size32.51
Insert StyleWCMT
Number Of Inserts1
Shank Dia.5/8"
Side Cutting Edge Angle-5°
Vibration DampeningYes

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)3.18
Ship length (cm)11.43
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthCutting AngleInscribed CircleInsert ThicknessCutting DirectionMin. Bore Dia.Mounting StylePrice
ULTRA-DEX USA HM06J SCLCL2 Boring Bar | AH3VLE 33NE38 HM06J SCLCL2Diamond4 1/2"-5°1/4"0.093"Left0.41"Screw Lock€204.70
ULTRA-DEX USA HM06J SCLCR2 Boring Bar | AH3VLF 33NE39 HM06J SCLCR2Diamond4 1/2"-5°1/4"0.093"Right0.41"Screw Lock€201.26
ULTRA-DEX USA HM06J SCLPL2 Boring Bar | AH3VLG 33NE40 HM06J SCLPL2Diamond4 1/2"-5°1/4"0.093"Left0.41"Screw Lock€202.91
ULTRA-DEX USA HM06J SCLPR2 Boring Bar | AH3VLH 33NE41 HM06J SCLPR2Diamond4 1/2"-5°1/4"0.093"Right0.41"Screw Lock€202.91
ULTRA-DEX USA HM06J STUCL1.2 Boring Bar | AH3VLJ 33NE42 HM06J STUCL1.2Triangle4 1/2"-3°0.156"0.078"Left0.41"Screw Lock€201.83
ULTRA-DEX USA HM06J STUCL2 Boring Bar | AH3VLK 33NE43 HM06J STUCL2Triangle4 1/2"-3°1/4"0.093"Left0.41"Screw Lock€204.70
ULTRA-DEX USA HM06J STUCR1.2 Boring Bar | AH3VLL 33NE44 HM06J STUCR1.2Triangle4 1/2"-3°0.156"0.078"Right0.41"Screw Lock€201.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS HM10J SWLCR3 Boring Bar
€373.64 /unit