Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA HM06J SCLCR2 Boring Bar | AH3VLF 33NE39

ARCH CUTTING TOOLS HM06J SCLCR2 Boring Bar

Item: AH3VLF Model: HM06J SCLCR2Cross Ref: 33NE39
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€228.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberHM06J SCLCR2
Bar Dia.3/8"
Cutting Angle-5°
Cutting DirectionRight
Inscribed Circle1/4"
Insert ShapeDiamond
Insert Thickness0.093"
Lead Angle-5°
Min. Bore Dia.0.41"
Mounting StyleScrew Lock
Overall Length4 1/2"
RakePositive
Shank MaterialHeavy Metal
StyleCoolant Through
TypeTurning

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)0.95
Ship length (cm)13.97
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthCutting AngleInscribed CircleInsert ThicknessCutting DirectionMin. Bore Dia.Mounting StylePrice
ULTRA-DEX USA HM06J SCLCL2 Boring Bar | AH3VLE 33NE38 HM06J SCLCL2Diamond4 1/2"-5°1/4"0.093"Left0.41"Screw Lock€204.70
ULTRA-DEX USA HM06J SCLPL2 Boring Bar | AH3VLG 33NE40 HM06J SCLPL2Diamond4 1/2"-5°1/4"0.093"Left0.41"Screw Lock€202.91
ULTRA-DEX USA HM06J SCLPR2 Boring Bar | AH3VLH 33NE41 HM06J SCLPR2Diamond4 1/2"-5°1/4"0.093"Right0.41"Screw Lock€202.91
ULTRA-DEX USA HM06J STUCL1.2 Boring Bar | AH3VLJ 33NE42 HM06J STUCL1.2Triangle4 1/2"-3°0.156"0.078"Left0.41"Screw Lock€201.83
ULTRA-DEX USA HM06J STUCL2 Boring Bar | AH3VLK 33NE43 HM06J STUCL2Triangle4 1/2"-3°1/4"0.093"Left0.41"Screw Lock€204.70
ULTRA-DEX USA HM06J STUCR1.2 Boring Bar | AH3VLL 33NE44 HM06J STUCR1.2Triangle4 1/2"-3°0.156"0.078"Right0.41"Screw Lock€201.83
ULTRA-DEX USA HM06J STUCR2 Boring Bar | AH3VLM 33NE45 HM06J STUCR2Triangle4 1/2"-3°1/4"0.093"Right0.41"Screw Lock€204.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS HM06J SCLCR2 Boring Bar
€228.91 /unit