Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA HM06Q SCLCR2 Boring Bar | AH3VLU 33NE51

ARCH CUTTING TOOLS HM06Q SCLCR2 Boring Bar

Item: AH3VLU Model: HM06Q SCLCR2Cross Ref: 33NE51
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberHM06Q SCLCR2
Bar Dia.3/8"
Cutting Angle-5°
Cutting DirectionRight
Inscribed Circle1/4"
Insert ShapeDiamond
Insert Thickness0.093"
Lead Angle-5°
Min. Bore Dia.0.41"
Mounting StyleScrew Lock
Overall Length7"
RakePositive
Shank MaterialHeavy Metal
StyleCoolant Through
TypeTurning
Ansi CodeHM06Q SCLCR2
Center To Cutting Tip0.2030"
Compatible HardwareMTS-255 Insert Screw, T-7 Key
Coolant FedCoolant Through
Cutting ApplicationBoring
Head MaterialHeavy Metal
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert Size21.51
Insert StyleCCMT
Number Of Inserts1
Shank Dia.3/8"
Side Cutting Edge Angle-5°
Vibration DampeningYes

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)0.95
Ship length (cm)20.32
Ship width (cm)6.03
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthCutting AngleInscribed CircleInsert ThicknessCutting DirectionMin. Bore Dia.Mounting StylePrice
ULTRA-DEX USA HM06J SCLCL2 Boring Bar | AH3VLE 33NE38 HM06J SCLCL2Diamond4 1/2"-5°1/4"0.093"Left0.41"Screw Lock€204.70
ULTRA-DEX USA HM06J SCLCR2 Boring Bar | AH3VLF 33NE39 HM06J SCLCR2Diamond4 1/2"-5°1/4"0.093"Right0.41"Screw Lock€201.26
ULTRA-DEX USA HM06J SCLPL2 Boring Bar | AH3VLG 33NE40 HM06J SCLPL2Diamond4 1/2"-5°1/4"0.093"Left0.41"Screw Lock€202.91
ULTRA-DEX USA HM06J SCLPR2 Boring Bar | AH3VLH 33NE41 HM06J SCLPR2Diamond4 1/2"-5°1/4"0.093"Right0.41"Screw Lock€202.91
ULTRA-DEX USA HM06J STUCL1.2 Boring Bar | AH3VLJ 33NE42 HM06J STUCL1.2Triangle4 1/2"-3°0.156"0.078"Left0.41"Screw Lock€201.83
ULTRA-DEX USA HM06J STUCL2 Boring Bar | AH3VLK 33NE43 HM06J STUCL2Triangle4 1/2"-3°1/4"0.093"Left0.41"Screw Lock€204.70
ULTRA-DEX USA HM06J STUCR1.2 Boring Bar | AH3VLL 33NE44 HM06J STUCR1.2Triangle4 1/2"-3°0.156"0.078"Right0.41"Screw Lock€201.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS HM06Q SCLCR2 Boring Bar
€298.96 /unit