Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA E12S MWLNL3 Boring Bar | AH3VGB 33ND42

ARCH CUTTING TOOLS E12S MWLNL3 Boring Bar

Item: AH3VGB Model: E12S MWLNL3Cross Ref: 33ND42
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€781.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberE12S MWLNL3
Bar Dia.3/4"
Cutting Angle-5°
Cutting DirectionLeft
Inscribed Circle3/8"
Insert ShapeTrigon
Insert Thickness0.187"
Lead Angle-5°
Min. Bore Dia.23/25"
Mounting StyleClamp And Lock Pin
Overall Length10"
RakeNegative
Shank MaterialCarbide
StyleCoolant Through
TypeTurning
Ansi CodeE12S MWLNL3
Center To Cutting Tip1/2"
Compatible HardwareCL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Coolant FedCoolant Through
Cutting ApplicationBoring
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/8"
Insert Size332
Insert StyleWNMG
Number Of Coolant Holes1
Number Of Inserts1
Shank Dia.3/4"
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)3.18
Ship length (cm)25.4
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting AngleInscribed CircleCutting DirectionPrice
ULTRA-DEX USA E1000-12 Boring Bar | AH3VCM 33NC59 E1000-1212"-1 1/5"-----€1,281.59
ULTRA-DEX USA E10Q LSEL2 Boring Bar | AH3VCN 33NC60 E10Q LSEL27"Triangle0.706"Screw LockPositive1/4"Left€455.31
ULTRA-DEX USA E10Q LSER2 Boring Bar | AH3VCP 33NC61 E10Q LSER27"Triangle0.706"Screw LockPositive1/4"Right€455.31
ULTRA-DEX USA E10Q SCLCL2 Boring Bar | AH3VCQ 33NC62 E10Q SCLCL27"Diamond19/25"Screw LockPositive-5°1/4"Left€439.70
ULTRA-DEX USA E10Q SCLCL3 Boring Bar | AH3VCR 33NC63 E10Q SCLCL37"Diamond19/25"Screw LockPositive-5°3/8"Left€439.70
ULTRA-DEX USA E10Q SCLCR2 Boring Bar | AH3VCT 33NC64 E10Q SCLCR27"Diamond19/25"Screw LockPositive-5°1/4"Right€441.43
ULTRA-DEX USA E10Q SCLCR3 Boring Bar | AH3VCU 33NC65 E10Q SCLCR37"Diamond19/25"Screw LockPositive-5°3/8"Right€441.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS E12S MWLNL3 Boring Bar
€781.89 /unit