Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA E10Q LSEL2 Boring Bar | AH3VCN 33NC60

ARCH CUTTING TOOLS E10Q LSEL2 Boring Bar

Item: AH3VCN Model: E10Q LSEL2Cross Ref: 33NC60
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€514.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberE10Q LSEL2
Bar Dia.5/8"
Cutting Angle
Cutting DirectionLeft
Inscribed Circle1/4"
Insert ShapeTriangle
Lead Angle
Min. Bore Dia.0.706"
Mounting StyleScrew Lock
Overall Length7"
RakePositive
Shank MaterialCarbide
StyleCoolant Through
TypeTurning
Ansi CodeE10Q LSEL2
Center To Cutting Tip0.3710"
Compatible HardwareSR34505L Insert Screw
Coolant FedCoolant Through
Cutting ApplicationLaydown Threading
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert Style2IL
Iso NumberE10Q LSEL2
Number Of Coolant Holes1
Shank Dia.5/8"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)3.18
Ship length (cm)17.78
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting AngleInscribed CircleCutting DirectionPrice
ULTRA-DEX USA E1000-12 Boring Bar | AH3VCM 33NC59 E1000-1212"-1 1/5"-----€1,281.59
ULTRA-DEX USA E10Q LSER2 Boring Bar | AH3VCP 33NC61 E10Q LSER27"Triangle0.706"Screw LockPositive1/4"Right€455.31
ULTRA-DEX USA E10Q SCLCL2 Boring Bar | AH3VCQ 33NC62 E10Q SCLCL27"Diamond19/25"Screw LockPositive-5°1/4"Left€439.70
ULTRA-DEX USA E10Q SCLCL3 Boring Bar | AH3VCR 33NC63 E10Q SCLCL37"Diamond19/25"Screw LockPositive-5°3/8"Left€439.70
ULTRA-DEX USA E10Q SCLCR2 Boring Bar | AH3VCT 33NC64 E10Q SCLCR27"Diamond19/25"Screw LockPositive-5°1/4"Right€441.43
ULTRA-DEX USA E10Q SCLCR3 Boring Bar | AH3VCU 33NC65 E10Q SCLCR37"Diamond19/25"Screw LockPositive-5°3/8"Right€441.43
ULTRA-DEX USA E10Q SCLPL2 Boring Bar | AH3VCV 33NC66 E10Q SCLPL27"Diamond0.77"Screw LockPositive-5°1/4"Left€441.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS E10Q LSEL2 Boring Bar
€514.93 /unit