Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA E08J SCLCL3 Boring Bar | AH3UZW 33NA97

ARCH CUTTING TOOLS E08J SCLCL3 Boring Bar

Item: AH3UZW Model: E08J SCLCL3Cross Ref: 33NA97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberE08J SCLCL3
Bar Dia.1/2"
Cutting Angle-5°
Cutting DirectionLeft
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Thickness0.156"
Lead Angle-5°
Min. Bore Dia.5/8"
Mounting StyleScrew Lock
Overall Length4 1/2"
RakePositive
Shank MaterialCarbide
StyleCoolant Through
TypeTurning
Ansi CodeE08J SCLCL3
Center To Cutting Tip0.3440"
Compatible HardwareMTS-35 Insert Screw, T-15 Key
Coolant FedCoolant Through
Cutting ApplicationBoring
Insert Clearance Angle
Insert Holding TypeScrew On
Insert Inscribed Circle3/8"
Insert Size32.51
Insert StyleCCMT
Number Of Coolant Holes1
Number Of Inserts1
Shank Dia.1/2"
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)13.97
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelInsert ShapeOverall LengthMounting StyleRakeCutting AngleInscribed CircleCutting DirectionMin. Bore Dia.Price
ULTRA-DEX USA E02.5G SCLDL1.2 Boring Bar | AH3UXL 33NA42 E02.5G SCLDL1.2Diamond4 1/2"Screw LockPositive-5°0.156"Left0.175"€248.85
ULTRA-DEX USA E02.5G SCLDR1.2 Boring Bar | AH3UXM 33NA43 E02.5G SCLDR1.2Diamond4 1/2"Screw LockPositive-5°0.156"Right0.175"€248.85
ULTRA-DEX USA E03.5H SCLDL1.5 Boring Bar | AH3UXN 33NA44 E03.5H SCLDL1.5Diamond4"Screw LockPositive-5°0.188"Left0.245"€248.85
ULTRA-DEX USA E03.5H SCLDR1.5 Boring Bar | AH3UXP 33NA45 E03.5H SCLDR1.5Diamond4"Screw LockPositive-5°0.188"Right0.245"€248.85
ULTRA-DEX USA E03H SCLDL1.2 Boring Bar | AH3UXQ 33NA46 E03H SCLDL1.2Diamond4"Screw LockPositive-5°0.156"Left0.205"€248.85
ULTRA-DEX USA E03H SCLDR1.2 Boring Bar | AH3UXR 33NA47 E03H SCLDR1.2Diamond4"Screw LockPositive-5°0.156"Right0.205"€291.69
ULTRA-DEX USA E03H SWLCR1.2 Boring Bar | AH3UXT 33NA48 E03H SWLCR1.2Trigon4"Screw LockPositive-5°0.156"Right0.205"€266.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS E08J SCLCL3 Boring Bar
€353.41 /unit