Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA DDJNR 12-4B Indexable Turning and Profiling Tool Holder, DDJNR Toolholder, DNMG Insert, Right Hand | CU7EBE

ARCH CUTTING TOOLS DDJNR 12-4B Indexable Turning and Profiling Tool Holder, DDJNR Toolholder, DNMG Insert, Right Hand

Item: CU7EBE Model: DDJNR 12-4BCross Ref: 60FE21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€201.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Ansi CodeDDJNR 12-4B
Approach Angle93°
Compatible HardwareDNMG 432, IDSN-433, PB4-CA, PB4-SS
Coolant FedNon Coolant Through
Cutting ApplicationTurning
Cutting DirectionRight Hand
Head Length1.77"
Insert Angle55°
Insert Clearance Angle
Insert Holding TypePullback Clamp
Insert Inscribed Circle1/2"
Insert ShapeDiamond
Insert Size432
Insert StyleDNMG
Overall Length4 1/2"
RakeNegative
Shank Height3/4"
Shank Length2.73"
Shank MaterialSteel
Shank Width3/4"
Side-to-cutting Tip1"
Toolholder StyleDDJNR

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert StyleToolholder StyleInsert ShapeApproach AngleOverall LengthShank WidthCutting DirectionInsert SizePrice
ULTRA-DEX USA MCLNL 12-4B Indexable Turning and Profiling Tool Holder | CU7EAM MCLNL 12-4B--------€98.92
ULTRA-DEX USA MCLNL 16-4D Indexable Turning and Profiling Tool Holder | CU7EAN MCLNL 16-4DCNMG-------€107.77
ULTRA-DEX USA MCLNL 20-6D Indexable Turning and Profiling Tool Holder | CU7EAP MCLNL 20-6DCNMG-------€118.04
ULTRA-DEX USA DWLNR 16-4D Indexable Turning and Profiling Tool Holder | CU7EAQ DWLNR 16-4DWNMG-------€122.39
ULTRA-DEX USA MCLNL 16-5D Indexable Turning and Profiling Tool Holder | CU7EAR MCLNL 16-5DCNMG-------€107.77
ULTRA-DEX USA DWLNR 20-4D Indexable Turning and Profiling Tool Holder | CU7EAT DWLNR 20-4DWNMG-------€134.38
ULTRA-DEX USA MCLNL 20-4D Indexable Turning and Profiling Tool Holder | CU7EAU MCLNL 20-4DCNMG-------€118.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS DDJNR 12-4B Indexable Turning and Profiling Tool Holder, DDJNR Toolholder, DNMG Insert, Right Hand
€201.04 /unit