Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA CFT B50MM-500 Boring Bar | AH3UWX 33NA29

ARCH CUTTING TOOLS CFT B50MM-500 Boring Bar

Item: AH3UWX Model: CFT B50MM-500Cross Ref: 33NA29
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,952.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberCFT B50MM-500
Bar Dia.1.968"
Min. Bore Dia.2 2/5"
Overall Length19.685"
Shank MaterialSteel
StyleChatter Free
TypeTurning
Ansi CodeCFT B50MM-500
Compatible Hardware1/4"-20 Head Bolt
Coolant FedCoolant Through
Cutting ApplicationBoring
Iso NumberCFT B50MM-500
Shank Dia.50 mm
Toolholder StyleCFT B
Vibration DampeningYes

Shipping Info:

Ship weight (kg) 8.865
Ship height (cm)8.89
Ship length (cm)58.42
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelOverall LengthMin. Bore Dia.Price
ULTRA-DEX USA CFT B1000-10 Boring Bar | AH3UUV 33MZ90 CFT B1000-1010"1 1/5"€1,111.54
ULTRA-DEX USA CFT B1000-14 Boring Bar | AH3UUW 33MZ91 CFT B1000-1414"1 1/5"€2,145.55
ULTRA-DEX USA CFT B1000-16 Boring Bar | AH3UUX 33MZ92 CFT B1000-1616"1 1/5"€4,757.48
ULTRA-DEX USA CFT B1000-18 Boring Bar | AH3UUY 33MZ93 CFT B1000-1818"1 1/5"€9,277.38
ULTRA-DEX USA CFT B1250-12 Boring Bar | AH3UUZ 33MZ94 CFT B1250-1212"1.47"€1,241.58
ULTRA-DEX USA CFT B1250-16 Boring Bar | AH3UVA 33MZ95 CFT B1250-1616"1.47"€2,338.10
ULTRA-DEX USA CFT B1250-18 Boring Bar | AH3UVB 33MZ96 CFT B1250-1818"1.47"€5,889.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS CFT B50MM-500 Boring Bar
€1,952.84 /unit