Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA CFT B1000-10 Boring Bar | AH3UUV 33MZ90

ARCH CUTTING TOOLS CFT B1000-10 Boring Bar

Item: AH3UUV Model: CFT B1000-10Cross Ref: 33MZ90
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,233.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberCFT B1000-10
Bar Dia.1"
Min. Bore Dia.1 1/5"
Overall Length10"
Shank MaterialSteel
StyleChatter Free
TypeTurning
Ansi CodeCFT B1000-10
Compatible Hardware#8-32 Head Bolt
Coolant FedCoolant Through
Cutting ApplicationBoring
Iso NumberCFT B1000-10
Shank Dia.1"
Toolholder StyleCFT B
Vibration DampeningYes

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)3.18
Ship length (cm)25.4
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelOverall LengthMin. Bore Dia.Price
ULTRA-DEX USA CFT B1000-14 Boring Bar | AH3UUW 33MZ91 CFT B1000-1414"1 1/5"€2,145.55
ULTRA-DEX USA CFT B1000-16 Boring Bar | AH3UUX 33MZ92 CFT B1000-1616"1 1/5"€4,757.48
ULTRA-DEX USA CFT B1000-18 Boring Bar | AH3UUY 33MZ93 CFT B1000-1818"1 1/5"€9,277.38
ULTRA-DEX USA CFT B1250-12 Boring Bar | AH3UUZ 33MZ94 CFT B1250-1212"1.47"€1,241.58
ULTRA-DEX USA CFT B1250-16 Boring Bar | AH3UVA 33MZ95 CFT B1250-1616"1.47"€2,338.10
ULTRA-DEX USA CFT B1250-18 Boring Bar | AH3UVB 33MZ96 CFT B1250-1818"1.47"€5,889.02
ULTRA-DEX USA CFT B1250-21 Boring Bar | AH3UVC 33MZ97 CFT B1250-2121"1.47"€11,056.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS CFT B1000-10 Boring Bar
€1,233.88 /unit