Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA CDHB 1.20.60.5 UD5C Carbide Insert | AH3TNP 33MT23

ARCH CUTTING TOOLS CDHB 1.20.60.5 UD5C Carbide Insert

Item: AH3TNP Model: CDHB 1.20.60.5 UD5CCross Ref: 33MT23
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.96 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Insert
Ansi NumberCDHB 1.20.60.5 UD5C
CoatingUncoated
Cutting DirectionNeutral
GradeGrade UD5C
Inscribed Circle0.156"
Insert ShapeDiamond
Insert Thickness1/25"
Iso NumberS4T002
Mounting Hole Dia.0.081"
Mounting StyleScrew Lock
No. Of Edges2
Nose Radius0.008"
RakePositive
StyleCDHB
Ansi CodeCDHB 1.2060.5 UD5C
Chip-breakerNo
Clearance Angle15°
Corner Radius0.008"
Cutting ApplicationBoring, Turning
Finish - MachiningBright (Uncoated)
Included Angle80°
Insert CodeCDHB2.5.5
Insert Holding Type70° to 70°Countersink Hole
Insert StyleCDHB
Manufacturer GradeUD5C
Material - MachiningCermet
Measurement SystemFractional Inch
Number Of Cutting Edges2
Primary Material ApplicationAll Materials
Secondary Material ApplicationCast Iron, Stainless Steel
Secondary Material Application Iso CodeK, M
ShapeRhombic
Thickness3/64"

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)3.81
Country of OriginUS

Product Variants

ProductModelCoatingGradeNose RadiusInsert ShapeCutting DirectionRakeInsert ThicknessInscribed CirclePrice
ULTRA-DEX USA CDHB 1.20.60 UD2 Carbide Insert | AH3TND 33MT13 CDHB 1.20.60 UD2UncoatedGrade UD20.004"DiamondNeutralPositive1/25"0.156"€13.54
ULTRA-DEX USA CDHB 1.20.60 UD21 Carbide Insert | AH3TNE 33MT14 CDHB 1.20.60 UD21TiAlNGrade UD210.004"DiamondNeutralPositive1/25"0.156"€15.73
ULTRA-DEX USA CDHB 1.20.60 UD51 Carbide Insert | AH3TNF 33MT15 CDHB 1.20.60 UD51TinGrade UD510.004"DiamondNeutralPositive1/25"0.156"€15.28
ULTRA-DEX USA CDHB 1.20.60 UD52 Carbide Insert | AH3TNG 33MT16 CDHB 1.20.60 UD52TiAlNGrade UD520.004"DiamondNeutralPositive1/25"0.156"€15.33
ULTRA-DEX USA CDHB 1.20.60 UD5C Carbide Insert | AH3TNH 33MT17 CDHB 1.20.60 UD5CUncoatedGrade UD5C0.004"DiamondNeutralPositive1/25"0.156"€14.39
ULTRA-DEX USA CDHB 1.20.60 UD5CT Carbide Insert | AH3TNJ 33MT18 CDHB 1.20.60 UD5CTTiAlNGrade UD5CT0.004"DiamondNeutralPositive1/25"0.156"€18.26
ULTRA-DEX USA CDHB 1.20.60.5 UD2 Carbide Insert | AH3TNK 33MT19 CDHB 1.20.60.5 UD2UncoatedGrade UD20.008"DiamondNeutralPositive1/25"0.156"€12.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS CDHB 1.20.60.5 UD5C Carbide Insert
€16.96 /unit