Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA C08R SCLPR3 Boring Bar | AH3UUB 33MZ73

ARCH CUTTING TOOLS C08R SCLPR3 Boring Bar

Item: AH3UUB Model: C08R SCLPR3Cross Ref: 33MZ73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€371.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberC08R SCLPR3
Bar Dia.1/2"
Cutting Angle-5°
Cutting DirectionRight
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Thickness0.156"
Lead Angle-5°
Min. Bore Dia.5/8"
Mounting StyleScrew Lock
Overall Length8"
RakePositive
Shank MaterialCarbide
StyleStandard
TypeTurning
Ansi CodeC08R SCLPR3
Center To Cutting Tip0.3440"
Compatible HardwareMTS-35 Insert Screw, T-15 Key
Coolant FedNon Coolant Through
Cutting ApplicationBoring
Insert Clearance Angle11°
Insert Holding TypeScrew On
Insert Inscribed Circle3/8"
Insert Size32.51
Insert StyleCPMT
Number Of Inserts1
Shank Dia.1/2"
Side Cutting Edge Angle-5°

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.27
Ship length (cm)22.86
Ship width (cm)6.35
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting AngleInscribed CircleCutting DirectionPrice
ULTRA-DEX USA A04G SCLDL1.5 Boring Bar | AH3UEZ 33MW92 A04G SCLDL1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDL1.5-172 Boring Bar | AH3UFA 33MW93 A04G SCLDL1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDR1.5 Boring Bar | AH3UFB 33MW94 A04G SCLDR1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G SCLDR1.5-172 Boring Bar | AH3UFC 33MW95 A04G SCLDR1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G STUCL1.2 Boring Bar | AH3UFD 33MW96 A04G STUCL1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCL1.2-172 Boring Bar | AH3UFE 33MW97 A04G STUCL1.2-1723 1/2"Triangle0.312"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCR1.2 Boring Bar | AH3UFF 33MW98 A04G STUCR1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Right€103.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS C08R SCLPR3 Boring Bar
€371.26 /unit