Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA A12R MDUNL3 Boring Bar | AH3ULD 33MY13

ARCH CUTTING TOOLS A12R MDUNL3 Boring Bar

Item: AH3ULD Model: A12R MDUNL3Cross Ref: 33MY13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€259.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberA12R MDUNL3
Bar Dia.3/4"
Cutting Angle-3°
Cutting DirectionLeft
Inscribed Circle3/8"
Insert ShapeDiamond
Insert Thickness0.187"
Lead Angle-3°
Min. Bore Dia.1.05"
Mounting StyleClamp And Lock Pin
Overall Length8"
RakeNegative
Shank MaterialSteel
StyleCoolant Thru, Solid
TypeTurning
Ansi CodeA12R MDUNL3
Center To Cutting Tip5/8"
Compatible HardwareCL-7 Clamp, NL-33L Lock Pin, XNS-36 Clamp Screw
Coolant FedCoolant Through
Cutting ApplicationBoring
Head MaterialSteel
Insert Clearance Angle
Insert Holding TypeClamp And Lock Pin
Insert Inscribed Circle3/8"
Insert Size332
Insert StyleDNMG
Number Of Inserts1
Shank Dia.3/4"
Side Cutting Edge Angle-3°
Toolholder StyleA-MDUN

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)3.18
Ship length (cm)20.32
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting AngleInscribed CircleCutting DirectionPrice
ULTRA-DEX USA A04G SCLDL1.5 Boring Bar | AH3UEZ 33MW92 A04G SCLDL1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDL1.5-172 Boring Bar | AH3UFA 33MW93 A04G SCLDL1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDR1.5 Boring Bar | AH3UFB 33MW94 A04G SCLDR1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G SCLDR1.5-172 Boring Bar | AH3UFC 33MW95 A04G SCLDR1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G STUCL1.2 Boring Bar | AH3UFD 33MW96 A04G STUCL1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCL1.2-172 Boring Bar | AH3UFE 33MW97 A04G STUCL1.2-1723 1/2"Triangle0.312"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCR1.2 Boring Bar | AH3UFF 33MW98 A04G STUCR1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Right€103.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS A12R MDUNL3 Boring Bar
€259.99 /unit