Flat Shipping

Flat Shipping at €24.99 + VAT

ULTRA-DEX USA A10Q LSER2 Boring Bar | AH3UJF 33MX68

ARCH CUTTING TOOLS A10Q LSER2 Boring Bar

Item: AH3UJF Model: A10Q LSER2Cross Ref: 33MX68
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€179.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoring Bar
Ansi NumberA10Q LSER2
Bar Dia.5/8"
Cutting Angle
Cutting DirectionRight
Inscribed Circle1/4"
Insert ShapeTriangle
Lead Angle
Min. Bore Dia.0.706"
Mounting StyleScrew Lock
Overall Length7"
RakePositive
Shank MaterialSteel
StyleCoolant Thru, Solid
TypeTurning
Ansi CodeA10Q LSER2
Center To Cutting Tip0.3710"
Compatible HardwareSR34505 Insert Screw
Coolant FedCoolant Through
Cutting ApplicationLaydown Threading
Insert Holding TypeScrew On
Insert Inscribed Circle1/4"
Insert Style2IR
Iso NumberA10Q LSER2
Number Of Coolant Holes1
Shank Dia.5/8"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.18
Ship length (cm)17.78
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelOverall LengthInsert ShapeMin. Bore Dia.Mounting StyleRakeCutting AngleInscribed CircleCutting DirectionPrice
ULTRA-DEX USA A04G SCLDL1.5 Boring Bar | AH3UEZ 33MW92 A04G SCLDL1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDL1.5-172 Boring Bar | AH3UFA 33MW93 A04G SCLDL1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Left€103.05
ULTRA-DEX USA A04G SCLDR1.5 Boring Bar | AH3UFB 33MW94 A04G SCLDR1.53 1/2"Diamond0.275"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G SCLDR1.5-172 Boring Bar | AH3UFC 33MW95 A04G SCLDR1.5-1723 1/2"Diamond0.312"Screw LockPositive-5°0.188"Right€103.05
ULTRA-DEX USA A04G STUCL1.2 Boring Bar | AH3UFD 33MW96 A04G STUCL1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCL1.2-172 Boring Bar | AH3UFE 33MW97 A04G STUCL1.2-1723 1/2"Triangle0.312"Screw LockPositive-3°0.156"Left€103.05
ULTRA-DEX USA A04G STUCR1.2 Boring Bar | AH3UFF 33MW98 A04G STUCR1.23 1/2"Triangle0.275"Screw LockPositive-3°0.156"Right€103.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARCH CUTTING TOOLS A10Q LSER2 Boring Bar
€179.14 /unit