Flat Shipping

Flat Shipping at €24.99 + VAT

ULLMAN K-2L Inspection Mirror XL Telescoping | AH8LHQ 38VY61

ULLMAN DEVICES K-2L Inspection Mirror XL Telescoping

Item: AH8LHQ Model: K-2LCross Ref: 38VY61
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInspection Mirror
Grip TypeCushion Grip
Handle TypeCushion Grip
MaterialGlass
Number Of Pieces1
Shaft MaterialStainless Steel
ShapeRectangular
Swivel TypeBall Joint
TypeXL Telescoping
Base TypeStandard
Extended Length - Maximum27 1/4"
Handle MaterialVinyl
Handle StyleStraight
Included WheelsWheels Not Included
Mirror MaterialGlass
Mirror ShapeRectangular
Shaft TypeTelescoping

Shipping Info:

Ship weight (kg) 0.198
Ship height (cm)2.54
Ship length (cm)34.29
Ship width (cm)6.6
Country of OriginUS

Product Variants

ProductModelShapeMaterialGrip TypeSwivel TypeHandle MaterialNumber Of PiecesPrice
ULLMAN HTE-2LT Inspection Mirror Led 1-3/8 x 6-1/2 To 35 | AA7ZTL 16W187 HTE-2LTRoundStainless SteelCushion Grip--1€24.38
ULLMAN HTC-2LT Inspection Mirror 2-3/8 x 6-1/2 To 36-3/8 | AA7ZTM 16W188 HTC-2LTRoundStainless SteelCushion Grip--1€23.77
ULLMAN HTS-2LT Inspection Mirror 3-3/8 x 6-1/2 To 29-1/2 | AA7ZTN 16W189 HTS-2LTRoundStainless SteelCushion Grip--1€31.64
ULLMAN HTK-2LT Inspection Mirror 2.25 x 3.5 x 6.75-30.25 L | AA7ZTP 16W190 HTK-2LTRectangularStainless SteelCushion Grip--1€26.45
ULLMAN E-2TM Telescoping Inspection Mirror 1-1/4 Inch | AF6GZN 19LZ10 E-2TMRoundGlass-All Angle Ball JointBrass1€14.51
ULLMAN A-2 Inspection Mirror Fixed Shaft 7-1/2 Inch Length | AH8LGY 38VY45 A-2RoundGlassCushion GripBall Joint-1€8.77
ULLMAN B-2 Inspection Mirror Fixed Shaft 8-1/2 Inch Length | AH8LGZ 38VY46 B-2OvalGlassCushion GripBall Joint-1€8.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ULLMAN DEVICES K-2L Inspection Mirror XL Telescoping
€16.10 /unit