Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER 85-25R Tube Balance, Tilt Window, Steel, Unfinished, 26 Inch Length, 9/16 Inch Heightt | CR3GTR

GRAINGER 85-25R Tube Balance, Tilt Window, Steel, Unfinished, 26 Inch Length, 9/16 Inch Height

Item: CR3GTR Model: 85-25RCross Ref: 451H64
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBalance
Base Size26"
ColorGray
FinishUnfinished
Height0.562"
Length26"
MaterialSteel
TypeTilt Window
Housing MaterialMetal
Overall Height9/16"
Overall Length25"
Product TypeTube Balance

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorFinishPkg. Qty.Price
GRAINGER 76-600 Face Guide, Tube Balance, Plastic, Unfinished, 1/2 Inch Length, 9/16 Inch Height | CQ7YMQ 76-600WhiteUnfinished1€0.45
GRAINGER 90-498 Frame Tension Spring, Screen, Steel, Zinc Plated, 2 25/64 Inch Length, 1/4 Inch Height | CQ7YMR 90-498GrayZinc Plated1€0.17
GRAINGER 90-77 Frame Wing Clip, Screen, Plastic, Unfinished, 7/8 Inch Length, 1/4 Inch Height | CQ7YMT 90-77WhiteUnfinished1€0.18
GRAINGER 90H-254 Frame, Screen, Aluminum, Painted, 96 Inch Length, 3/4 Inch Height, 20 PK | CQ7YMU 90H-254WhitePaint20€111.44
GRAINGER 65-4-6 Glazing Bead, Glass, Vinyl, Unfinished, 72 Inch Length, 9/32 Inch Height | CQ7YMV 65-4-6WhiteUnfinished1€2.93
GRAINGER 85-516 Lock Shoe, Window Balance Pivot, Plastic, Unfinished, 2 1/32 Inch Length | CQ7YMW 85-516WhiteUnfinished1€1.99
GRAINGER 85-503 Lock Shoe, Window Balance Pivot, Plastic, Unfinished, 2 31/500 Inch Length | CQ7YMX 85-503WhiteUnfinished1€2.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 85-25R Tube Balance, Tilt Window, Steel, Unfinished, 26 Inch Length, 9/16 Inch Height
€7.19 /unit