U S MOTORS EE516 Motor, Totally Enclosed Fan-Cooled, Face Mounting, 1 Hp, 3, 450/2, 850 Nameplate Rpm, Ccw | CU7PCT

U.S. MOTORS EE516 Motor, Totally Enclosed Fan-Cooled, Face Mounting, 1 Hp, 3, 450/2, 850 Nameplate Rpm, Ccw

Item: CU7PCT Model: EE516Cross Ref: 56JC40
In Stock

Get it by Wednesday, Jun 11

€454.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Ambient Temp.140°F
Bearing TypeBall
Body Dia.5.9"
Conduit Box LocationExterior
Duty CycleContinuous
Efficiency77%
Frame56J
Frame MaterialRolled Steel
Frequency50/60 Hz
Full Load Amps3.5-3.4/1.7A
Inverter RatedNo
Motor ApplicationPump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionHorizontal
Motor Shaft DesignThreaded
Motor Shaft RotationCounter Clockwise
Motor TypeThree Phase
Mounting TypeFace
Nameplate Rpm3450/2850 RPM
No. Of Speeds1
Overall Length11 3/16"
Phase3
Service Factor1.4
Shaft Dia.5/8"
Thermal ProtectionNone
Usable @ 200vNo
Usable @ 208vYes
Voltage208-230/460V AC
Ins. ClassClass B
Length Less Shaft8 5/8"
Motor BearingsBall
Motor Frame MaterialRolled Steel
Motor Mounting TypeFace
Weight28 lbs.

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeNameplate RpmFull Load AmpsMotor TypeService FactorHpPrice
CENTURY K1100 Jet Pump Motor, Open Dripproof, Face Mounting, 1 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTD K1100Open Dripproof115/230V ACFace3450 RPM6.2/12.4ACapacitor Start1.4-€533.62
CENTURY T1102 Jet Pump Motor, Open Dripproof, Face Mounting, 1 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTE T1102Open Dripproof115/230V ACFace3450 RPM6.2/12.4ACapacitor Start1.4-€606.17
CENTURY T1052 Jet Pump Motor, Open Dripproof, Face Mounting, 1/2 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTF T1052Open Dripproof115/230V ACFace3450 RPM4.3/8.6ACapacitor Start1.61/2 hp€446.86
CENTURY H706ES General Purpose Pump Motor, Totally Enclosed Fan-Cooled, Face Mounting, 2 HP, 230/460 VAC | CQ8LXE H706ESTotally Enclosed Fan Cooled230/460V ACFace3450 RPM5.2/2.6AThree Phase1.2-€1,425.59
MARATHON MOTORS 056T34F15592 Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 2 HP, 230/460V AC | CT2FWA 056T34F15592Totally Enclosed Fan Cooled230/460V ACFace, Base3450 RPM--1.152 hp€825.39
MARATHON MOTORS 056T34F15601 Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 3 HP, 230/460V AC | CT2FWB 056T34F15601Totally Enclosed Fan Cooled230/460V ACFace/Base3450 RPM--1.153 hp€903.80
U S MOTORS JJ1502-2V Motor, Open Dripproof, Face Mounting, 1 1/2 Hp, 3, 450 Nameplate Rpm, 115/230V Ac, Ccw | CU7PAL JJ1502-2VOpen Dripproof115/230V ACFace3450 RPM14/7ACapacitor Start1.31 1/2 hp€480.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

U.S. MOTORS EE516 Motor, Totally Enclosed Fan-Cooled, Face Mounting, 1 Hp, 3, 450/2, 850 Nameplate Rpm, Ccw
€454.95 /unit