U S MOTORS EC09B Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 1 HP, 115/208-230V AC | CU7PHY

U.S. MOTORS EC09B Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 1 HP, 115/208-230V AC

Item: CU7PHY Model: EC09BCross Ref: 55MM67
In Stock

Get it by Wednesday, Jun 11

€505.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJet Pump Motor
Ambient Temp.40°C
Bearing TypeBall
Body Dia.6 1/2"
Cc NumberCC030A
Conduit Box LocationExterior
Conduit Box PositionF1
Duty CycleContinuous
Efficiency80.6%
FinishUnfinished
Frame56C
Frequency50/60 Hz
Full Load Amps13.8/7.2-6.9A
Motor ApplicationJet Pump
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting PositionAll Angle
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeFace/Base
Nameplate Rpm3600 RPM
No. Of Speeds1
Overall Length12 1/8"
Service Factor1.15
Shaft Dia.5/8"
Shaft Length2"
Thermal ProtectionAutomatic
Usable @ 200vNo
Usable @ 208vYes
Voltage115/208-230V AC
Ins. ClassClass B
Length Less Shaft10 5/8"
Motor BearingsBall
Motor Sub ApplicationJet Pump
Motor Thermal ProtectionAuto
PhaseSingle
StandardsCSA CERTIFIED, UL RECOGNIZED
Weight26 lbs.

Shipping Info:

Ship weight (kg) 15.075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMotor Enclosure DesignVoltageMounting TypeNameplate RpmFull Load AmpsMotor TypeService FactorHpPrice
CENTURY K1100 Jet Pump Motor, Open Dripproof, Face Mounting, 1 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTD K1100Open Dripproof115/230V ACFace3450 RPM6.2/12.4ACapacitor Start1.4-€533.62
CENTURY T1102 Jet Pump Motor, Open Dripproof, Face Mounting, 1 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTE T1102Open Dripproof115/230V ACFace3450 RPM6.2/12.4ACapacitor Start1.4-€606.17
CENTURY T1052 Jet Pump Motor, Open Dripproof, Face Mounting, 1/2 HP, 3, 450 Nameplate RPM, 115/230V AC | CQ8LTF T1052Open Dripproof115/230V ACFace3450 RPM4.3/8.6ACapacitor Start1.61/2 hp€446.86
CENTURY H706ES General Purpose Pump Motor, Totally Enclosed Fan-Cooled, Face Mounting, 2 HP, 230/460 VAC | CQ8LXE H706ESTotally Enclosed Fan Cooled230/460V ACFace3450 RPM5.2/2.6AThree Phase1.2-€1,425.59
MARATHON MOTORS 056T34F15592 Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 2 HP, 230/460V AC | CT2FWA 056T34F15592Totally Enclosed Fan Cooled230/460V ACFace, Base3450 RPM--1.152 hp€825.39
MARATHON MOTORS 056T34F15601 Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 3 HP, 230/460V AC | CT2FWB 056T34F15601Totally Enclosed Fan Cooled230/460V ACFace/Base3450 RPM--1.153 hp€903.80
U S MOTORS JJ1502-2V Motor, Open Dripproof, Face Mounting, 1 1/2 Hp, 3, 450 Nameplate Rpm, 115/230V Ac, Ccw | CU7PAL JJ1502-2VOpen Dripproof115/230V ACFace3450 RPM14/7ACapacitor Start1.31 1/2 hp€480.66

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

U.S. MOTORS EC09B Jet Pump Motor, Totally Enclosed Fan-Cooled, Face/Base Mounting, 1 HP, 115/208-230V AC
€505.83 /unit