Flat Shipping

Flat Shipping at €24.99 + VAT

TYRAP TYS12-470C-10 Cable Tie 12 Inch Black - Pack Of 10 | AE9FJN 6JE47

TY-RAP TYS12-470C-10 Cable Tie 12 Inch Black - Pack Of 10

Item: AE9FJN Model: TYS12-470C-10Cross Ref: 6JE47
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoated Cable Tie
Actual Length12"
Basic MaterialMetal
Cable Tie StyleStandard
ColorBlack
Color - Cable TieBlack
DesignMulti Lock
Design - Cable TieStandard
DutyExtra Heavy Duty
Flame RetardantYes
GradeGrade 316
Indoor/outdoorIndoor, Outdoor
Length12"
MaterialStainless Steel
Max. Bundle Dia.4"
Metal DetectableYes
Nominal Length12"
Number Of Straps1
Outdoor UseYes
Plenum RatedYes
Tensile Strength250 lbs.
Tensile Strength - Cable Tie250 lbs.
Ul TypeType 21
Width0.47"
Basic Material - Cable TieMetal
Cable Tie DutyExtra Heavy Duty
Cable Tie PropertiesUV Light Resistant, Weather Resistant
Locking StyleStainless Steel Barb
Max. Temp. Rating302°F
Min. Temp. Rating-76°F
Nominal Max. Bundle Dia.4"
StandardsUL LISTED
Temp. Range-40°F to 302°F
Thickness0.02"

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.78
Ship length (cm)36.83
Ship width (cm)5.08
HS code7326908588
Country of OriginUS

Product Variants

ProductModelNominal LengthColorOutdoor UseIndoor/outdoorDesignFlame RetardantActual LengthTensile StrengthPkg. Qty.Price
THOMAS & BETTS TYS12-280 Cable Tie 12 Inch Metallic Gray PK100 | AH9JZJ 3KH31 TYS12-28012"SilverNoIndoorStandardNo11 4/5"250 lbs.100€660.15
THOMAS & BETTS TYS12-470 Cable Tie 12 Inch Metallic Gray PK100 | AH9JZK 3KH33 TYS12-47012"SilverNoIndoorStandardNo11 4/5"250 lbs.100€712.95
THOMAS & BETTS TYS12-470C Cable Tie 12 Inch Black PK100 | AH9JZL 3KH34 TYS12-470C12"BlackYesIndoor, OutdoorStandardNo11 4/5"250 lbs.100€737.01
THOMAS & BETTS TYS24-470 Cable Tie 24 inch Metallic Gray PK100 | AH9JZM 3KH36 TYS24-47024"SilverNoIndoorStandardNo24"250 lbs.100€988.50
TYRAP TYS6-280C-10 Cable Tie 6 Inch Black - Pack Of 10 | AE9FJJ 6JE43 TYS6-280C-106"BlackYesIndoor, OutdoorMulti LockYes6"250 lbs.10€26.40
TYRAP TYS12-280C-10 Cable Tie 12 Inch Black - Pack Of 10 | AE9FJL 6JE45 TYS12-280C-1012"BlackYesIndoor, OutdoorMulti LockYes12"250 lbs.10€34.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TY-RAP TYS12-470C-10 Cable Tie 12 Inch Black - Pack Of 10
€33.72 /unit