Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TYGON AJD00028 Tubing Clear 3/8 Inch Inside Diameter 50 Feet | AF4TXJ 9K298

TYGON AJD00028 Tubing, Clear, 3/8 Inch Inside Dia., 50 Feet

Item: AF4TXJ Model: AJD00028Cross Ref: 9K298
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€727.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTubing
ApplicationChemical
ColorClear
FeaturesNon Contaminating Fluid Path
Fitting CompatibilityBarbed
FlexibilityFlexible
For EnvironmentChemical
For Fluid TypeCorrosive Chemicals, Solvents
Inside Dia.3/8"
Length50 ft.
MaterialTygon
Material Trade NameVersilon
Outside Dia.0.562" , 9/16"
Resistance PropertiesChemical Resistant, Tear Resistant
System Of MeasurementInch
TypeFlexible
Wall Thickness0.09" , 0.094"

Shipping Info:

Ship weight (kg) 2.196
Ship height (cm)7.62
Ship length (cm)35.56
Ship width (cm)35.56
HS code3917320050
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.Wall ThicknessMaterialColorFlexibilityFitting CompatibilityFor Fluid TypePrice
TYGON AJD00007 Tubing Clear 1/8 Inch Inside Diameter 50 Feet | AF3RJX 8CJD6 AJD000071/4"1/8"0.062"TygonClearFlexibleBarbedCorrosive Chemicals, Solvents€232.86
TYGON AJD00017 Tubing Clear 1/4 Inch Inside Diameter 50 Feet | AF4JFX 8Y589 AJD000173/8"1/4"0.062"TygonClearFlexibleBarbedCorrosive Chemicals, Solvents€350.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TYGON AJD00028 Tubing, Clear, 3/8 Inch Inside Dia., 50 Feet
€727.04 /unit