Item | Tubing |
Application | Beverage, Food, Water |
Autoclavable | Yes |
Bend Radius | 1 1/2" |
Beverage Food And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
Beverage, Food, And Water Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
Clarity | Clear |
Color | Clear |
Features | Smooth Non Porous Bore |
Fitting Compatibility | Barbed |
Flexibility | Flexible |
Food And Beverage Compatibility | Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar |
For Environment | Sanitary |
For Fluid Type | Beverages |
Inside Dia. | 3/8" |
Jacket Color | Clear |
Length | 50 ft. |
Material | PVC |
Material Trade Number | B-44-4X |
Max. Pressure | 34 psi |
Outside Dia. | 9/16" |
Peristaltic Pump Compatible | Yes |
Petroleum Product Compatibility | Mineral Oil |
Pex Type | Not Applicable |
Resistance Properties | Alkali Resistant, Tear Resistant |
Sae Or Metric | SAE |
Stripe Color | No Stripe |
System Of Measurement | Inch |
Temp. Range | -32°F to +165°F |
Tensile Strength | 2200 psi |
Tube Form | Coil |
Vacuum | 25 in. hg |
Wall Thickness | 0.09" , 0.094" |
Elongation | 390% |
Flow Application | Aseptic Filling, Condiment Dispensing, Dairy Processing, Food and Beverage Dispensing, Soft Serve Dispensing, Vitamin and Flavor Concentrate Systems |
Hardness | Shore A 66 |
Inside Diameter | 3/8" |
Material Trade Name | Tygon S3 |
Maximum Operating Pressure | 34 psi @ 73°F |
Maximum Operating Temperature | 165°F |
Maximum Vacuum Pressure | 25 in. hg |
Minimum Operating Temperature | -32°F |
Outside Diameter | 9/16" |
Overall Length | 50 ft. |
Reinforcement | Not Reinforced |
Standards | 3-A SANITARY STANDARDS, FDA CFR PART 175.300, NSF 51 |