Flat Shipping

Flat Shipping at €24.99 + VAT

TYDENBROOKS VCEZ33212REDRELSTG-GRAI Cable Seals, Zinc, 12 Inch Cable Length, 3/32 Inch Cable Dia, 750 lb Breaking Strength | CU7DPT

TYDENBROOKS VCEZ33212REDRELSTG-GRAI Cable Seals, Zinc, 12 Inch Cable Length, 3/32 Inch Cable Dia, 750 lb Breaking Strength

Item: CU7DPT Model: VCEZ33212REDRELSTG-GRAICross Ref: 407J88
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Seal
BarcodingNo
Body ColorRed
Breaking Strength750 lbs.
Cable Dia.1/8" , 3/32"
Cable Length12"
Cable MaterialZinc
Cable TypeAdjustable
FeaturesCorrosion Resistant
Flag Height1 7/32"
Flag Width61/64"
LegendSealed
Lock Length12"
Lock MaterialPlastic
Lock Thickness19/32"
Lock Width15/16"
Marking ColorBlack
Marking ParametersSealed, Consecutive Numbering
Marking TypeLaser Marked
Number Of Digits12
Primary ColorRed
Seal TypeCable Seals
Security LevelCTPAT Compliant High Security
Security Seal Marking TypeLaser Marked
Security Seal Primary ApplicationRail Car, Container, Hopper Car, Tank Car, Tanker Truck, Truck, Trailer Door
Security Seal Primary MaterialZinc
Strap Length12"
Strap Width9/64"
Tearaway OptionNo
Thickness3/32"
Tool RequiredRemoval
Weather ResistantYes
Wire Length12"
Cable Diameter1/8"
Security Seal TypeCable Seals
StandardsC-TPAT

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of DigitsThicknessBreaking StrengthMaterialMarking TypeCable Dia.Wire LengthBody ColorPkg. Qty.Price
TYDENBROOKS 1061060 Cable Seal 14 x 19/32in Zinc White - Pack Of 250 | AC8FGN 39R473 10610601219/32"--Hot Stamped1/16"15/16"White250€905.51
TYDENBROOKS 1061061 Cable Seal 14 x 19/32 Inch Zinc - Pack Of 250 | AC8FGP 39R474 10610611219/32"--Hot Stamped1/16"15/16"Orange250€905.51
TYDENBROOKS 1061003 Cable Seal 13 x 15/64 Inch Red - Pack Of 200 | AE2CRR 4WKL4 1061003715/64"-AluminumLaser Marked1/16"7/8"Red200€245.76
TYDENBROOKS 1061004 Cable Seal 13 x 15/64 Inch Blue - Pack Of 200 | AE2CRT 4WKL5 1061004715/64"-AluminumLaser Marked1/16"7/8"Blue200€213.96
TYDENBROOKS 1061005 Cable Seal 13 x 9/64 Inch Red - Pack Of 200 | AE2CRU 4WKL6 1061005249/64"-AluminumLaser Marked1/8"1 1/8"Red200€246.61
TYDENBROOKS 1061006 Cable Seal 13 x 3/8 Inch Blue - Pack Of 200 | AE2CRV 4WKL7 106100673/8"-AluminumLaser Marked1/8"1 1/8"Blue200€255.07
TYDENBROOKS 1061007 Cable Seal 13-1/2 x 1/4 Inch Red - Pack Of 200 | AE2CRW 4WKL8 106100771/4"-AluminumLaser Marked3/16"1 43/64"Red200€299.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TYDENBROOKS VCEZ33212REDRELSTG-GRAI Cable Seals, Zinc, 12 Inch Cable Length, 3/32 Inch Cable Dia, 750 lb Breaking Strength