Flat Shipping

Flat Shipping at €24.99 + VAT

TYDENBROOKS 1069498 Padlock Seal 1-1/2 x 19/64 Inch Hdpe - Pack Of 100 | AC8FGW 39R482

TYDENBROOKS 1069498 Padlock Seal 1-1/2 x 19/64 Inch Hdpe - Pack Of 100

Item: AC8FGW Model: 1069498Cross Ref: 39R482
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPadlock Seal
ApplicationsGeneral Purpose Barrier
BarcodingNo
Body CoatingUnfinished
Body ColorRed
Cable Dia.15/32"
ColorRed
Hasp Length1 5/8"
Hasp MaterialStainless Steel
Hasp Width7/8"
Length1 1/2"
Lock Length1 5/8"
Lock MaterialPlastic
Marking ColorWhite
Marking TypeHot Stamped
MaterialHigh Density Polyethylene
Number Of Digits13
Primary ApplicationGeneral Purpose Barrier
Primary ColorRed
Security Seal Marking TypeHot Stamp
Security Seal Primary ApplicationGeneral Purpose
Security Seal Primary MaterialPolypropylene
Tearaway OptionNo
Thickness19/64"
Tool RequiredNot Required
Weather ResistantYes
Wire Length53/64"
Breaking Strength8 lbf.
Iso 17712 CompliantNo
Marking ParametersConsecutive Numbering
Seal Security LevelGeneral Security
Security Seal TypePadlock Seals

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.81
Ship length (cm)20.32
Ship width (cm)18.29
HS code3923900000
Country of OriginUS

Product Variants

ProductModelThicknessMaterialNumber Of DigitsColorCable Dia.Wire LengthMarking TypeMarking ColorPkg. Qty.Price
TYDENBROOKS 1061070 Padlock Seal 2-7/8 x 7/16 Inch Blue - Pack Of 350 | AC8FGX 39R483 10610707/16"Acrylic, Steel7Blue33/64"1"--350€841.94
TYDENBROOKS 1061071 Padlock Seal 3-1/4 x 7/16 Inch Blue - Pack Of 350 | AC8FGY 39R484 10610710.438"Acrylic, Steel7.0Blue0.516"1"--1€1,059.08
TYDENBROOKS V35082001-27-GRAI Padlock Seal, Laser Marked, 50 PK | CU7DQL V35082001-27-GRAI7/32"Polycarbonate8Clear7/32"-Laser Marked-50€32.63
TYDENBROOKS V35082181-27-GRAI Padlock Seal, Laser Marked, 50 PK | CU7DQM V35082181-27-GRAI7/32"Polycarbonate8Clear7/32"18"Laser Marked-50€33.63
TYDENBROOKS V32072181-27-GRAI Padlock Seals, Plastic, 1 3/16 Inch Length x 7/8 Inch Width, Clear | CU7DQN V32072181-27-GRAI7/32"Polycarbonate7Clear7/32"18"Laser MarkedBlack50€33.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TYDENBROOKS 1069498 Padlock Seal 1-1/2 x 19/64 Inch Hdpe - Pack Of 100
€24.03 /pack