Flat Shipping

Flat Shipping at €24.99 + VAT

OSG 5637500 Square End Mill, Cobalt, Bright Finish, Single End, 7/64 Inch Milling Dia, 2 Flutes | CT6VJZ

OSG 5637500 Square End Mill, Cobalt, Bright Finish, Single End, 7/64 Inch Milling Dia, 2 Flutes

Item: CT6VJZ Model: 5637500Cross Ref: 35DN38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSquare End Mill
Cutting DirectionRight Hand
Cutting Length0.328"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
End Mill Cutting TypeCenter Cutting
End StyleSquare
End TypeSingle End
FinishBright, Uncoated
GradeGeneral Purpose
Helix Angle30°
List Number563
MaterialCobalt
Milling Dia.0.109"
Number Of Flutes2
Overall Length2 1/4"
Primary Material ApplicationSteel
Shank Dia.0.188"
Shank TypeWeldon Flat
System Of MeasurementImperial
End Mill StyleSquare
Finish - MachiningBright (Uncoated)
Length Of Cut21/64"
Material - MachiningCobalt
Material Grade - MachiningGeneral Purpose
Measurement SystemFractional Inch
Primary Material Application Iso CodeP
Shank Type - MachiningWeldon Flat
Single End/double EndSingle End

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMilling Dia.Number Of FlutesShank Dia.End Mill Cutting TypeList NumberOverall LengthEnd TypePrimary Material ApplicationPrice
OSG 5827100 Square End Mill, Cobalt, Bright Finish, Double End, 1 mm Milling Dia, 2 Flutes | CT6VJA 58271001 mm24.76 mmCenter Cutting58257.1 mmDouble EndSteel€38.79
OSG 5827200 Square End Mill, Cobalt, Bright Finish, Double End, 1.50 mm Milling Dia, 2 Flutes | CT6VJB 58272001.5 mm24.76 mmCenter Cutting58257.1 mmDouble EndSteel€40.25
OSG 5627200 Square End Mill, Cobalt, Bright Finish, Double End, 1/16 Inch Milling Dia, 2 Flutes | CT6VJC 56272000.062"20.188"Center Cutting5622"Double EndSteel€34.59
OSG 5667200 Square End Mill, Cobalt, Bright Finish, Double End, 1/16 Inch Milling Dia, 4 Flutes | CT6VJD 56672000.062"40.188"Non Center Cutting5662"Double EndSteel€39.95
OSG 5677200 Square End Mill, Cobalt, Bright Finish, Double End, 1/16 Inch Milling Dia, 4 Flutes | CT6VJE 56772000.062"40.188"Non Center Cutting5672 1/4"Double EndSteel€38.10
OSG 5627000 Square End Mill, Cobalt, Bright Finish, Double End, 1/32 Inch Milling Dia, 2 Flutes | CT6VJF 56270000.031"20.188"Center Cutting5622"Double EndSteel€39.23
OSG 5827400 Square End Mill, Cobalt, Bright Finish, Double End, 2 mm Milling Dia, 2 Flutes | CT6VJG 58274002 mm24.76 mmCenter Cutting58257.1 mmDouble EndSteel€35.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OSG 5637500 Square End Mill, Cobalt, Bright Finish, Single End, 7/64 Inch Milling Dia, 2 Flutes
€43.58 /unit