Flat Shipping

Flat Shipping at €24.99 + VAT

THOMAS & BETTS 81900 Cable Tie Kit Standard Assorted PK100 | AH9JZW 3KLL2

TY-RAP 81900 Cable Tie, 8 Inch Length, Pack Of 10

Item: AH9JZW Model: 81900Cross Ref: 3KLL2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Tie Kit
Actual Length8"
Basic MaterialNylon
Cable Tie DutyStandard
Cable Tie StyleStandard
ColorAssorted Colors
DesignStandard
Flame RetardantNo
Indoor/outdoorIndoor
Length8"
MaterialNylon
Outdoor UseNo
Temp. Range-40°F to +185°F
Tool CodeA
Ul TypeNot Listed
Locking StylePlastic Pawl

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)22.86
Country of OriginUS

Product Details:

    • No. of Pieces : 100
    • Locking Style : Plastic Pawl
    • Sub-Brand : Ty-rap(r)

Product Variants

ProductModelTool CodeColorCable Tie DutyOutdoor UseTemp. RangeMaterialUl TypeBasic MaterialPkg. Qty.Price
THOMAS & BETTS 9M500C Cable Tie Kit Standard Assorted PK500 | AJ2KNR 9AUK1 9M500CA/BAssorted ColorsStandardNo-40°F to +185°FNylonNot ListedNylon500€36.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TY-RAP 81900 Cable Tie, 8 Inch Length, Pack Of 10
€21.24 /unit